Shop All Conduit Fittings
Appleton Electric
Reducing Bushing, Haz, M Iron, 4 to 3-1/2In
Mfr # RB400-350
Zoro # G4016993
product price: $45.39
/ea
$45.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Malleable Iron
- Conduit Size 4 to 3-1/2"
- Color Silver
- Overall Length 1 7/16 in
- Finish Chromate Coated, Powder Coated, Electroplated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # RB400-350
- Zoro # G4016993
- UPC # 781381655804
- Country of Origin Mexico
- Category Conduit Fittings
Dimensions
Conduit Size | 4 to 3-1/2" |
Overall Length | 1 7/16 in |
Length | 1-7/16" |
Overall Length - Fitting | 1 7/16 in |
Trade Size | 4 in, 3 1/2 in |
Reduction Size | 4 in to 3 1/2 in |
Compatible Conduit Trade Size | 3 1/2 in, 4 in |
Description
Reducing Bushing - Haz Loc, Thread Gender Female to Male, Trade Size 3 1/2 in, 4 in, Compatible Conduit Type IMC, Threaded RMC, Compatible Conduit Trade Size 3 1/2 in, 4 in, Ends - Hazardous Fittings 3 1/2 in FNPT x 4 in MNPT, Overall Length 1 7/16 in, Weight 1.06 lb, Iron, Finish Chromate Coated, Powder Coated, Electroplated, Hazardous Location Rating Class I, Division 1 and 2, Groups B, C, D, Class I, Zone 1 and 2, Groups IIA, IIB + H2, Class II, Division 1 and 2, Groups E, F, G, Class III, RB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Roller Lever Arm, 5.11 In. Arm L (ZCE08)
- DAYTON General Purpose Relay, 120V AC Coil Volts, Square, 5 Pin, SPDT (1EHE1)
- APPLETON ELECTRIC EY Sealing Fitting, 40 Fill, M Iron, 3/4 (EYSEF75)
- PANDUIT Copper Compression Lug, 1 Hole, 300 Kcmi (LCAX300-12-6)
- APPLETON ELECTRIC EY Sealing Fitting, 25 Fill, M Iron, 1-1/4 (EYF-125)
- APPLETON ELECTRIC EYS Sealing Fitting, 25 Fill, Grayloy, 1 (EYS-3)
- APPLETON ELECTRIC 90Deg M and F Elbow, HazLoc, Mal Iron, 1In (ELMFL90-100)
- APPLETON ELECTRIC Reducing Bushing, Haz, Stl, 1-1/2 to 1/2In (RB150-50)
- APPLETON ELECTRIC EY Sealing Fitting, 40 Fill, M Iron, 1-1/4 (EYDEF125)
- APPLETON ELECTRIC Flex Coupling, Size 1/2 in., Flex L 18 in. (EXGJH-118)
- CALCONDUIT Nipple, 3 in. x 12 in., Aluminum (119351)
- Appleton Electric Conduit Fittings