Shop All Conduit Fittings
Appleton Electric
Reducing Bushing, Haz, M Ir, 2-1/2to1-1/4In
Mfr # RB250-125
Zoro # G3993796
product price: $16.79
/ea
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Malleable Iron
- Conduit Size 2-1/2 to 1-1/4"
- Color Silver
- Overall Length 1 1/4 in
- Finish Chromate Coated, Powder Coated, Electroplated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # RB250-125
- Zoro # G3993796
- UPC # 781381736404
- Country of Origin Mexico
- Category Conduit Fittings
Dimensions
Conduit Size | 2-1/2 to 1-1/4" |
Overall Length | 1 1/4 in |
Length | 1-1/4" |
Overall Length - Fitting | 1 1/4 in |
Trade Size | 1 1/4 in, 2 1/2 in |
Reduction Size | 2 1/2 in to 1 1/4 in |
Compatible Conduit Trade Size | 1 1/4 in, 2 1/2 in |
Description
Reducing Bushing - Haz Loc, Thread Gender Female to Male, Trade Size 1 1/4 in, 2 1/2 in, Compatible Conduit Type IMC, Threaded RMC, Compatible Conduit Trade Size 1 1/4 in, 2 1/2 in, Ends - Hazardous Fittings 1 1/4 in FNPT x 2 1/2 in MNPT, Overall Length 1 1/4 in, Weight 0.78 lb, Iron, Finish Chromate Coated, Powder Coated, Electroplated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, HOM Series 40A, 2 Pole, 120/240V AC (HOM240CP)
- BLUE SEA SYSTEMS Circuit Breaker, 285 Series 150A, Not Rated (7189)
- ABB Cable Connector, 3/4 In, Straight (TCF075-67AL)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 30 mm, Green (9001K2L1G)
- APPLETON ELECTRIC 90Deg M and F Elbow, HazLoc, M Iron, 1-1/2" (ELMFL90-150)
- APPLETON ELECTRIC EYS Sealing Fitting, 25, Grayloy, 1-1/4 (EYS-46)
- APPLETON ELECTRIC Reducing Bushing, Haz, Alum, 1-1/4 to 3/4In (RB125-75A)
- APPLETON ELECTRIC Female Union, HazLoc, Mal Iron, 1-1/2In (UNF150NR)
- APPLETON ELECTRIC 90Deg Male Elbow, HazLoc, Mal Iron, 3/4In (ELM90-75)
- APPLETON ELECTRIC EY Sealing Fitting, 40 Fill, M Iron, 1/2 (EYDEF50)
- SIGMA ELECTRIC CONNECTOR 2 PC 1/2"" (49870)
- Appleton Electric Conduit Fittings