Shop All Conduit Fittings
Appleton Electric
Reducing Bushing, Haz, M Ir, 2-1/2to1-1/2In
Mfr # RB250-150
Zoro # G4105525
original price:
$30.29
17% off
new price: $24.85
/ea
$24.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Malleable Iron
- Conduit Size 2-1/2 to 1-1/2"
- Color Silver
- Overall Length 1 1/4 in
- Finish Chromate Coated, Powder Coated, Electroplated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # RB250-150
- Zoro # G4105525
- UPC # 781381655354
- Country of Origin Mexico
- Category Conduit Fittings
Dimensions
Conduit Size | 2-1/2 to 1-1/2" |
Overall Length | 1 1/4 in |
Overall Length - Fitting | 1 1/4 in |
Length | 1-1/4" |
Trade Size | 2 1/2 in, 1 1/2 in |
Compatible Conduit Trade Size | 1 1/2 in, 2 1/2 in |
Reduction Size | 2 1/2 in to 1 1/2 in |
Description
Reducing Bushing - Haz Loc, Thread Gender Female to Male, Trade Size 1 1/2 in, 2 1/2 in, Compatible Conduit Type IMC, Threaded RMC, Compatible Conduit Trade Size 1 1/2 in, 2 1/2 in, Ends - Hazardous Fittings 1 1/2 in FNPT x 2 1/2 in MNPT, Overall Length 1 1/4 in, Weight 0.82 lb, Iron, Finish Chromate Coated, Powder Coated, Electroplated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXZILLA 50 ft.14/3 AWG SJTOW13AAmps125VVoltage (FZ8140503)
- SQUARE D Miniature Circuit Breaker, QOB Series 30A, 2 Pole, 120/240V AC (QOB230VH)
- GE Thermal Unit, 1.98 to 2.25A (CR123C239A)
- EATON BUSSMANN Time Delay UL Class CC Fuse, 2A, FNQ-R Series, 600V AC, Not Rated, 1 1/2 in L x 13/32 in dia (FNQ-R-2)
- APPLETON ELECTRIC EYS Sealing Fitting, 25, Grayloy, 2-1/2 (EYS-7)
- APPLETON ELECTRIC 45Deg Female Elbow, HazLoc, CF Alum, 3/4In (ELF45-75-A)
- APPLETON ELECTRIC EY Sealing Fitting, 40 Fill, M Iron, 1 (EYSEF100)
- APPLETON ELECTRIC EYS Sealing Fitting, 25 Fill, Grayloy, 1/2 (EYS-1)
- APPLETON ELECTRIC Expansion Fem Union, HazLoc, Steel, 1/2In (UNF50)
- APPLETON ELECTRIC Box Of 2 Ins 45Deg Connector 112In Conduit Fitting (STB-45150L)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/4in, Spiral, Gray (HJ1012G)
- Appleton Electric Conduit Fittings