Shop All Conduit Fittings
Appleton Electric
Reducing Bushing, Haz, Alum, 6 to 5In
Mfr # RB600-500A
Zoro # G4188685
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Aluminum
- Conduit Size 6 to 5"
- Color Silver
- Overall Length 1 13/16 in
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Appleton Electric
- MFR # RB600-500A
- Zoro # G4188685
- Country of Origin Mexico
- Category Conduit Fittings
Dimensions
Conduit Size | 6 to 5" |
Overall Length | 1 13/16 in |
Overall Length - Fitting | 1 13/16 in |
Length | 1-13/16" |
Trade Size | 6 in, 5 in |
Compatible Conduit Trade Size | 5 in, 6 in |
Reduction Size | 6 in to 5 in |
Description
Reducing Bushing, Thread Gender Female to Male, Trade Size 5 in, 6 in, Compatible Conduit Type IMC, Threaded RMC, Compatible Conduit Trade Size 5 in, 6 in, Ends - Hazardous Fittings 5 in FNPT x 6 in MNPT, Overall Length 1 13/16 in, Weight 0.7 lb, Aluminum, Finish Plain, Hazardous Location Rating Class I, Groups C, D, Class II, Groups E, F, G, Class III, RB, For Use With IMC, Threaded Conduit, Conduit Fitting Type Reducing Bushing, Connection Orientation Straight, Fitting Type Reducing Bushing
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Cable Protector, 1 Channel, Beige, 5 ft. L (4CEK1)
- LEVITON Decora WiFi Smart Bridge White (MLWSB-1RW)
- GARDNER BENDER Toggle Switch, DPDT, 20A, 125VAC, On/On (GSW-15)
- HUBBELL WIRING DEVICE-KELLEMS Rocker Switch, SPDT, 3 Connections (MR123MSP)
- APPLETON ELECTRIC Male to Female Union, HazLoc, Steel, 1In (UNY100NR)
- APPLETON ELECTRIC EY Sealing Fitting, 25 Fill, Alum, 1-1/2 (EYF-150AL)
- APPLETON ELECTRIC EYD Sealing Fitting, 25, Grayloy, 1-1/4 (EYD-4)
- APPLETON ELECTRIC Reducing Bushing, Haz, Alum, 1 to 1/2In (RB100-50A)
- APPLETON ELECTRIC Female Union, HazLoc, Aluminum, 1/2In (UNF50NR-A)
- APPLETON ELECTRIC EY Sealing Fitting, 25 Fill, M Iron, 1-1/2 (EYF-150)
- CANTEX ADAPTR TERMINAL PVC 1/2"" (5140103U)
- Appleton Electric Conduit Fittings