Shop All Conduit Fittings
Appleton Electric
Reducing Bushing, Haz, Alum, 6 to 4In
Mfr # RB600-400A
Zoro # G3909421
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Aluminum
- Conduit Size 6 to 4"
- Color Silver
- Overall Length 1 3/4 in
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # RB600-400A
- Zoro # G3909421
- UPC # 781381736596
- Country of Origin Mexico
- Category Conduit Fittings
Dimensions
Conduit Size | 6 to 4" |
Overall Length | 1 3/4 in |
Overall Length - Fitting | 1 3/4 in |
Length | 1-3/4" |
Trade Size | 4 in, 6 in |
Reduction Size | 6 in to 4 in |
Compatible Conduit Trade Size | 4 in, 6 in |
Description
Reducing Bushing - Haz Loc, Thread Gender Female to Male, Trade Size 4 in, 6 in, Compatible Conduit Type IMC, Threaded RMC, Compatible Conduit Trade Size 4 in, 6 in, Ends - Hazardous Fittings 4 in FNPT x 6 in MNPT, Overall Length 1 3/4 in, Weight 0.69 lb, Aluminum, Finish Plain, Hazardous Location Rating Class I, Groups C, D, Class II, Groups E, F, G, Class III, RB, For Use With IMC, Threaded Conduit, Conduit Fitting Type Reducing Bushing, Connection Orientation Straight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box, 13 cu in, Handy Box, 1 Gang, Galvanized Steel, Rectangular (663)
- ATC 400 Series Interval Timer (400-07-A)
- TOLCO Fast Attach Swayl Brace, Size 3/16 In. (991)
- DWYER INSTRUMENTS Water Pump Pressure Switch, Pr Sw 1580 PSI 14 Npt (CXA-R1)
- APPLETON ELECTRIC Female Union, HazLoc, Aluminum, 1In (UNF100NR-A)
- APPLETON ELECTRIC EYD Sealing Fitting, 25 Fill, Grayloy, 2 (EYD-66)
- APPLETON ELECTRIC 90Dg M and F Elbow, HazLoc, M Iron, 1-1/4In (ELMFL90-125)
- APPLETON ELECTRIC EYS Sealing Fitting, 25 Fill, Grayloy, 1 (EYS-31)
- APPLETON ELECTRIC ALUMINUM FM9 BLANK COVER CONDUIT PARTS AND ACCESSORY, 25PK (APP390)
- APPLETON ELECTRIC EY Sealing Fitting, 40 Fill, Alum, 1 (EYDEF100AL)
- CALBRITE Conduit Fitting, SS, Trade Size 1/2in (S60500DP00)
- Appleton Electric Conduit Fittings