Shop All Conduit Fittings
Appleton Electric
Reducing Bushing, Haz, Alum, 5 to 4In
Mfr # RB500-400A
Zoro # G4052413
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Aluminum
- Conduit Size 5 to 4"
- Color Silver
- Overall Length 1 3/4 in
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # RB500-400A
- Zoro # G4052413
- UPC # 781381736589
- Country of Origin Mexico
- Category Conduit Fittings
Dimensions
Conduit Size | 5 to 4" |
Overall Length | 1 3/4 in |
Overall Length - Fitting | 1 3/4 in |
Length | 1-3/4" |
Trade Size | 4 in, 5 in |
Compatible Conduit Trade Size | 4 in, 5 in |
Reduction Size | 5 in to 4 in |
Description
Reducing Bushing - Haz Loc, Thread Gender Female to Male, Trade Size 4 in, 5 in, Compatible Conduit Type IMC, Threaded RMC, Compatible Conduit Trade Size 4 in, 5 in, Ends - Hazardous Fittings 4 in FNPT x 5 in MNPT, Overall Length 1 3/4 in, Weight 0.68 lb, Aluminum, Finish Plain, Hazardous Location Rating Class I, Groups C, D, Class II, Groups E, F, G, Class III, RB, For Use With IMC, Threaded Conduit, Conduit Fitting Type Reducing Bushing, Connection Orientation Straight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V DC, 18 A, Reversing: No (LC1D18BL)
- BURNDY Pipe Ground Clamp, 4.75In (GAR3903TC)
- LITTELFUSE Open Fuse Block, J UL Class, 3 Poles, 60A Amp Range, 600V AC/DC Volt Rating (LFJ600603CID)
- EATON Non-Illuminated Push Button, 22 mm, 1NO, Green (M22M-D-G-GB1-K10)
- APPLETON ELECTRIC Female Union, HazLoc, CF Aluminum, 3In (UNF300R-A)
- APPLETON ELECTRIC Female Union, HazLoc, Steel, 3/4 to 1/2In (UNF75-50NR)
- APPLETON ELECTRIC 90Deg Elbow Connector Iron 112In Conduit Fitting, STB90150L (STB-90150L)
- APPLETON ELECTRIC Male to F Union, HazLoc, CF Alum, 2-1/2In (UNY250R-A)
- APPLETON ELECTRIC Recessed Plug, HazLoc, Mal Iron, 1-1/4In (PLG-125)
- APPLETON ELECTRIC ES Sealing Hub, 25Fill, M Iron, 2 to 1-1/2 (ES200150)
- CROUSE HINDS Eydx5 Sa Female Hub Sealing 1-1/2In Conduit Fitting (EYDX5 SA)
- Appleton Electric Conduit Fittings