Shop All Conduit Fittings
Appleton Electric
Reducing Bushing, Haz, Alum, 5 to 3-1/2In
Mfr # RB500-350A
Zoro # G4027615
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Aluminum
- Conduit Size 5 to 3-1/2"
- Color Silver
- Overall Length 1 3/4 in
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Appleton Electric
- MFR # RB500-350A
- Zoro # G4027615
- UPC # 781381736572
- Country of Origin Mexico
- Category Conduit Fittings
Dimensions
Conduit Size | 5 to 3-1/2" |
Overall Length | 1 3/4 in |
Length | 1-3/4" |
Overall Length - Fitting | 1 3/4 in |
Trade Size | 5 in, 3 1/2 in |
Reduction Size | 5 in to 3 1/2 in |
Compatible Conduit Trade Size | 3 1/2 in, 5 in |
Description
Reducing Bushing - Haz Loc, Thread Gender Female to Male, Trade Size 3 1/2 in, 5 in, Compatible Conduit Type IMC, Threaded RMC, Compatible Conduit Trade Size 3 1/2 in, 5 in, Ends - Hazardous Fittings 3 1/2 in FNPT x 5 in MNPT, Overall Length 1 3/4 in, Weight 0.65 lb, Aluminum, Finish Plain, Hazardous Location Rating Class I, Groups C, D, Class II, Groups E, F, G, Class III, RB, For Use With IMC, Threaded Conduit, Conduit Fitting Type Reducing Bushing, Connection Orientation Straight
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN TEL Singlemode Duplex LC to LC Fiber Optic Cable, 15 M (GBLC2-D1-15)
- ANDERSON POWER PRODUCTS SB120 ENVIRO BOOT W/ COV, LOAD (36035P1)
- ZORO SELECT Step Up/Step Down Voltage Converter, 110V AC to 220V AC, 220V AC to 110V AC, 100VA, 50/60 Hz (30C515)
- MERSEN Semiconductor Fuse, A30QS Series, 400A, Fast-Acting, 300V AC, Bolt-On (A30QS400-4)
- APPLETON ELECTRIC Reducing Bushing, Haz, Steel, 2 to 1In (RB200-100)
- APPLETON ELECTRIC Female Union, HazLoc, CF Aluminum, 1-1/2In (UNF150NR-A)
- APPLETON ELECTRIC Flex Coupling, Size 3/4 in., Flex L 18 in. (EXGJH-218)
- APPLETON ELECTRIC Coupling Iron 2In Conduit Fitting (EC-200)
- APPLETON ELECTRIC 90Dg Ma and F Elbow, HazLoc, Mal Iron, 3/4" (ELMF90-75)
- APPLETON ELECTRIC ES Sealing Hub, 25Fill, M Iron, 2-1/2 to 2 (ES250200)
- SIGMA ELECTRIC SET SCREW CONN 1/2"" (TC-501)
- Appleton Electric Conduit Fittings