Shop All Conduit Fittings
Appleton Electric
Reducing Bushing, Haz, Alum, 4 to 3In
Mfr # RB400-300A
Zoro # G4156074
original price:
$69.77
13% off
$60.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Aluminum
- Conduit Size 4 to 3"
- Color Silver
- Overall Length 1 7/16 in
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Appleton Electric
- MFR # RB400-300A
- Zoro # G4156074
- UPC # 781381257282
- Country of Origin Mexico
- Category Conduit Fittings
Dimensions
Conduit Size | 4 to 3" |
Overall Length | 1 7/16 in |
Overall Length - Fitting | 1 7/16 in |
Length | 1-7/16" |
Trade Size | 3 in, 4 in |
Compatible Conduit Trade Size | 3 in, 4 in |
Reduction Size | 4 in to 3 in |
Description
Reducing Bushing - Haz Loc, Thread Gender Female to Male, Trade Size 3 in, 4 in, Compatible Conduit Type IMC, Threaded RMC, Compatible Conduit Trade Size 3 in, 4 in, Ends - Hazardous Fittings 3 in FNPT x 4 in MNPT, Overall Length 1 7/16 in, Weight 0.78 lb, Aluminum, Finish Plain, Hazardous Location Rating Class I, Division 1 and 2, Groups B, C, D, Class I, Zone 1 and 2, Groups IIA, IIB + H2, Class II, Division 1 and 2, Groups E, F, G, Class III, RB, For Use With IMC, Threaded Conduit
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Cable Ties, 18#, 4", Natural, 1000/Case (CT418)
- HUBBELL WIRING DEVICE-KELLEMS Ceiling Trip Plate For Hblpp10 (PPTRIM1)
- POWER FIRST Toggle Switch, 3PST, 15A @ 277V, Screw (2VLT3)
- RACO Electrical Box Cover, Square, 5 Gang, Rectangular, Galvanized Steel, Blank (847)
- APPLETON ELECTRIC Reducing Bushing, Haz, Steel, 1/2 to 3/8In (RB50-38)
- APPLETON ELECTRIC EY Sealing Fitting, 40 Fill, Alum, 1/2 (EYSEF50AL)
- APPLETON ELECTRIC 90Deg M and F Elbow, HazLoc, CF Alum, 1/2In (ELMFL90-50-A)
- APPLETON ELECTRIC ES Sealing Hub, 25 Fill, M Iron, 4 to 3 (ES400300)
- APPLETON ELECTRIC Reducing Bushing, Haz, M Iron, 4 to 3-1/2In (RB400-350)
- APPLETON ELECTRIC Reducing Bushing, Haz, St, 1-1/2 to 1-1/4In (RB150-125)
- RACO Compression Coupling, 1" Conduit (2924)
- Appleton Electric Conduit Fittings