Shop All Conduit Fittings
Appleton Electric
Reducing Bushing, Haz, Alum, 4 to 3-1/2In
Mfr # RB400-350A
Zoro # G3933851
product price: $47.45
/ea
$47.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Aluminum
- Conduit Size 4 to 3-1/2"
- Color Silver
- Overall Length 1 7/16 in
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # RB400-350A
- Zoro # G3933851
- UPC # 781381257299
- Country of Origin Mexico
- Category Conduit Fittings
Dimensions
Conduit Size | 4 to 3-1/2" |
Overall Length | 1 7/16 in |
Overall Length - Fitting | 1 7/16 in |
Length | 1-7/16" |
Trade Size | 3 1/2 in, 4 in |
Compatible Conduit Trade Size | 3 1/2 in, 4 in |
Reduction Size | 4 in to 3 1/2 in |
Description
Reducing Bushing - Haz Loc, Thread Gender Female to Male, Trade Size 3 1/2 in, 4 in, Compatible Conduit Type IMC, Threaded RMC, Compatible Conduit Trade Size 3 1/2 in, 4 in, Ends - Hazardous Fittings 3 1/2 in FNPT x 4 in MNPT, Overall Length 1 7/16 in, Weight 0.5 lb, Aluminum, Finish Plain, Hazardous Location Rating Class I, Division 1 and 2, Groups B, C, D, Class I, Zone 1 and 2, Groups IIA, IIB + H2, Class II, Division 1 and 2, Groups E, F, G, Class III, RB, For Use With IMC, Threaded Conduit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 4 Wire Industrial Angle Straight Blade Plug 125/250VAC 30A (HBL9432C)
- SEACHOICE Fuse and Terminal Block, 6 Gang, 4-1/2" L x 3-1/4" W x 7/8" H (13441)
- EATON BUSSMANN Semiconductor Fuse, FWX-A Series, 400A, Fast-Acting, 250V AC, Bolt-On (FWX-400A)
- SOUTHWIRE 14 AWG 2 Conductor Solid Metal Clad 600V 250 ft. SLVR (55469002)
- APPLETON ELECTRIC Recessed Plug, HazLoc, Mal Iron, 1-1/2In (PLG-150)
- APPLETON ELECTRIC EY Sealing Fitting, 25 Fill, M Iron, 3/4 (EYF-75)
- APPLETON ELECTRIC Reducing Bushing, Haz, Alum, 2-1/2 to 2In (RB250-200A)
- APPLETON ELECTRIC EY Sealing Fitting, 25 Fill, Alum, 1/2 (EYF-50AL)
- APPLETON ELECTRIC Expansion Fem Union, HazLoc, Steel, 1/2In (UNF50)
- APPLETON ELECTRIC 90Deg Female Elbow, HazLoc, Mal Iron, 3/4In (ELF90-75)
- RACO Bushing, 3", Insulated Mall Iron (1127)
- Appleton Electric Conduit Fittings