Shop All Conduit Fittings
Appleton Electric
Reducing Bushing, Haz, Alum, 4 to 2-1/2In
Mfr # RB400-250A
Zoro # G4053183
product price: $46.45
/ea
$46.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Aluminum
- Conduit Size 4 to 2-1/2"
- Color Silver
- Overall Length 1 7/16 in
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # RB400-250A
- Zoro # G4053183
- UPC # 781381736657
- Country of Origin Mexico
- Category Conduit Fittings
Dimensions
Conduit Size | 4 to 2-1/2" |
Overall Length | 1 7/16 in |
Overall Length - Fitting | 1 7/16 in |
Length | 1-7/16" |
Trade Size | 2 1/2 in, 4 in |
Compatible Conduit Trade Size | 2 1/2 in, 4 in |
Reduction Size | 4 in to 2 1/2 in |
Description
Reducing Bushing - Haz Loc, Thread Gender Female to Male, Trade Size 2 1/2 in, 4 in, Compatible Conduit Type IMC, Threaded RMC, Compatible Conduit Trade Size 2 1/2 in, 4 in, Ends - Hazardous Fittings 2 1/2 in FNPT x 4 in MNPT, Overall Length 1 7/16 in, Weight 0.61 lb, Aluminum, Finish Plain, Hazardous Location Rating Class I, Division 1 and 2, Groups B, C, D, Class I, Zone 1 and 2, Groups IIA, IIB + H2, Class II, Division 1 and 2, Groups E, F, G, Class III, RB, For Use With IMC, Threaded Conduit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Electrical Box Cover, Single, 1 Gang, UV Stabilized Polycarbonate (WP1000C)
- CALBRITE One Hole Conduit Strap, Stainless Steel (S630001S00)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/8" Inside Diameter - 100' Length - Black (HS363-S100-BLACK)
- FUNCTIONAL DEVICES-RIB Enclosed Relay, 20A, SPST-N/C (RIB2401SB-NC)
- APPLETON ELECTRIC EY Sealing Fitting, 40 Fill, M Iron, 1 (EYDEF100)
- APPLETON ELECTRIC Expansion Fem Union, HazLoc, Steel, 3/4In (UNFL75)
- APPLETON ELECTRIC Reducing Bushing, Haz, M Iron, 4 to 3-1/2In (RB400-350)
- APPLETON ELECTRIC EY Sealing Fitting, 40 Fill, Alum, 1 (EYSEF100AL)
- APPLETON ELECTRIC Female Union, HazLoc, Steel, 1In (UNF100NR)
- APPLETON ELECTRIC Reducing Bushing, Haz, Stl, 1-1/2 to 1/2In (RB150-50)
- RACO EMT Rigid/IMC Set Screw Connector, Steel (2166)
- Appleton Electric Conduit Fittings