Shop All Conduit Fittings
Appleton Electric
Reducing Bushing, Haz, Alum, 3 to 1-1/4In
Mfr # RB300-125A
Zoro # G3922572
original price:
$43.57
32% off
new price: $29.55
/ea
$29.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Aluminum
- Conduit Size 3 to 1-1/4"
- Color Silver
- Overall Length 1 1/4 in
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # RB300-125A
- Zoro # G3922572
- UPC # 781381736541
- Country of Origin Mexico
- Category Conduit Fittings
Dimensions
Conduit Size | 3 to 1-1/4" |
Overall Length | 1 1/4 in |
Length | 1-1/4" |
Overall Length - Fitting | 1 1/4 in |
Trade Size | 3 in, 1 1/4 in |
Reduction Size | 3 in to 1 1/4 in |
Compatible Conduit Trade Size | 1 1/4 in, 3 in |
Description
Reducing Bushing - Haz Loc, Thread Gender Female to Male, Trade Size 1 1/4 in, 3 in, Compatible Conduit Type IMC, Threaded RMC, Compatible Conduit Trade Size 1 1/4 in, 3 in, Ends - Hazardous Fittings 1 1/4 in FNPT x 3 in MNPT, Overall Length 1 1/4 in, Weight 0.49 lb, Aluminum, Finish Plain, Hazardous Location Rating Class I, Division 1 and 2, Groups B, C, D, Class I, Zone 1 and 2, Groups IIA, IIB + H2, Class II, Division 1 and 2, Groups E, F, G, Class III, RB, For Use With IMC, Threaded Conduit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINNIE INDUSTRIES 4in. Bridle Ring - 1/4-20 Thread, 100PK (WBR4T400)
- TY-RAP 8.75" L Heavy Duty Cable Tie BK PK 500 (TY272MX)
- CHECKERS Guard Dog Cable Protectors (GD5X125-B/B)
- LEGRAND End Cap, White, 40N2, Caps (40N2F20WH)
- APPLETON ELECTRIC EY Sealing Fitting, 25 Fill, Alum, 3 (EYM-300AL)
- APPLETON ELECTRIC Flex Coupling, Size 1/2 in., Flex L 24 in. (EXLK-124)
- APPLETON ELECTRIC 90Deg M and F Elbow, HazLoc, CF Alum, 1/2In (ELMFL90-50-A)
- APPLETON ELECTRIC M to F Union, HazLoc, Steel, 3/4 to 1/2In (UNY75-50NR)
- APPLETON ELECTRIC EY Sealing Fitting, 25 Fill, M Iron, 1-1/2 (EYF-150)
- APPLETON ELECTRIC EY Sealing Fitting, 25 Fill, M Iron, 1/2 (EYM-50)
- BRIDGEPORT FITTINGS Split Bushing, Steel, 3/4" Trade Size (SGBS-382CL)
- Appleton Electric Conduit Fittings