Shop All Conduit Fittings
Appleton Electric
Reducing Bushing, Haz, Alum, 3 to 1-1/2In
Mfr # RB300-150A
Zoro # G3936177
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Aluminum
- Conduit Size 3 to 1-1/2"
- Color Silver
- Overall Length 1 5/16 in
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # RB300-150A
- Zoro # G3936177
- UPC # 781381736633
- Country of Origin Mexico
- Category Conduit Fittings
Dimensions
Conduit Size | 3 to 1-1/2" |
Overall Length | 1 5/16 in |
Overall Length - Fitting | 1 5/16 in |
Length | 1-5/16" |
Trade Size | 3 in, 1 1/2 in |
Compatible Conduit Trade Size | 1 1/2 in, 3 in |
Reduction Size | 3 in to 1 1/2 in |
Description
Reducing Bushing - Haz Loc, Thread Gender Female to Male, Trade Size 1 1/2 in, 3 in, Compatible Conduit Type IMC, Threaded RMC, Compatible Conduit Trade Size 1 1/2 in, 3 in, Ends - Hazardous Fittings 1 1/2 in FNPT x 3 in MNPT, Overall Length 1 5/16 in, Weight 0.51 lb, Aluminum, Finish Plain, Hazardous Location Rating Class I, Division 1 and 2, Groups B, C, D, Class I, Zone 1 and 2, Groups IIA, IIB + H2, Class II, Division 1 and 2, Groups E, F, G, Class III, RB, For Use With IMC, Threaded Conduit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Circuit Breaker, NDB2-63 D32/3 Series 32A, 3 Pole, 480V AC, D Curve (5ZVG2)
- MERSEN Surge Protector, 3 Phase, 240V, 3 Poles, 4, 75kA (STP240D07)
- STA-KON 18-14 AWG Nylon Ring Terminal #6 Stud PK100 (RB14-6)
- INTERMATIC Photocontrol, Fixed, 208 to 277VAC (K4023C)
- APPLETON ELECTRIC EYS Sealing Fitting, 25, Grayloy, 1-1/2 (EYS-5)
- APPLETON ELECTRIC EY Sealing Fitting, 40 Fill, M Iron, 2 (EYSEF200)
- APPLETON ELECTRIC 90Deg M and F Elbow, HazLoc, M Iron, 1-1/2" (ELMFL90-150)
- APPLETON ELECTRIC 90Dg Ma and F Elbow, HazLoc, Mal Iron, 3/4" (ELMF90-75)
- APPLETON ELECTRIC Flex Coupling, Size 1/2 in., Flex L 18 in. (EXLK-118)
- APPLETON ELECTRIC EY Sealing Fitting, 40 Fill, M Iron, 1-1/2 (EYSEF150)
- HALEX 1 1/2 IN RIGID STEEL CONDUIT LOCKNUT 2/ (96195)
- Appleton Electric Conduit Fittings