Shop All Conduit Fittings
Appleton Electric
Reducing Bushing, Haz, Alum, 3-1/2 to 3In
Mfr # RB350-300A
Zoro # G4032497
original price:
$70.66
40% off
new price: $41.95
/ea
$41.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Aluminum
- Conduit Size 3-1/2 to 3"
- Color Silver
- Overall Length 1 7/16 in
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # RB350-300A
- Zoro # G4032497
- UPC # 781381257275
- Country of Origin Mexico
- Category Conduit Fittings
Dimensions
Conduit Size | 3-1/2 to 3" |
Overall Length | 1 7/16 in |
Overall Length - Fitting | 1 7/16 in |
Length | 1-7/16" |
Trade Size | 3 1/2 in, 3 in |
Compatible Conduit Trade Size | 3 in, 3 1/2 in |
Reduction Size | 3 1/2 in to 3 in |
Description
Reducing Bushing - Haz Loc, Thread Gender Female to Male, Trade Size 3 in, 3 1/2 in, Compatible Conduit Type IMC, Threaded RMC, Compatible Conduit Trade Size 3 in, 3 1/2 in, Ends - Hazardous Fittings 3 in FNPT x 3 1/2 in MNPT, Overall Length 1 7/16 in, Weight 0.42 lb, Aluminum, Finish Plain, Hazardous Location Rating Class I, Division 1 and 2, Groups B, C, D, Class I, Zone 1 and 2, Groups IIA, IIB + H2, Class II, Division 1 and 2, Groups E, F, G, Class III, RB, For Use With IMC, Threaded Conduit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TR INDUSTRIAL 8.9 in Ultra Heavy-Duty Multi-Purpose UV Cable Ties, 50-pk (TR88502)
- NVENT HOFFMAN Interior Panel, Panel Accessory, 14 Gang, Aluminum (A18P16AL)
- EATON Cutler-Hammer Pilot Light Lens, 30mm, Amber, Plastic (10250TC19N)
- TAYMAC Weatherproof Cover, 1-Gang, 1 Gang, In-Use (MR420CW)
- APPLETON ELECTRIC Reducing Bushing, Haz, Steel, 2 to 1In (RB200-100)
- APPLETON ELECTRIC EY Sealing Fitting, 25 Fill, Alum, 3/4 (EYF-75AL)
- APPLETON ELECTRIC Reducing Bushing, Haz, Steel, 2 to 1/2In (RB200-50)
- APPLETON ELECTRIC Flex Coupling, Size 1/2 in., Flex L 36 in. (EXGJH-136)
- APPLETON ELECTRIC Reducing Bushing, Haz, Mal Iron, 3 to 1In (RB300-100)
- APPLETON ELECTRIC Recessed Plug, HazLoc, CF Aluminum, 1In (PLG-100RA)
- CANTEX Insulating Busing, 1/2 In., PVC (5134200)
- Appleton Electric Conduit Fittings