Shop All Conduit Fittings
Appleton Electric
Reducing Bushing, Haz, Alum, 3-1/2 to 2In
Mfr # RB350-200A
Zoro # G4073133
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Aluminum
- Conduit Size 3-1/2 to 2"
- Color Silver
- Overall Length 1 7/16 in
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Appleton Electric
- MFR # RB350-200A
- Zoro # G4073133
- UPC # 781381736558
- Country of Origin Mexico
- Category Conduit Fittings
Dimensions
Conduit Size | 3-1/2 to 2" |
Overall Length | 1 7/16 in |
Length | 1-7/16" |
Overall Length - Fitting | 1 7/16 in |
Trade Size | 3 1/2 in, 2 in |
Reduction Size | 3 1/2 in to 2 in |
Compatible Conduit Trade Size | 2 in, 3 1/2 in |
Description
Reducing Bushing - Haz Loc, Thread Gender Female to Male, Trade Size 2 in, 3 1/2 in, Compatible Conduit Type IMC, Threaded RMC, Compatible Conduit Trade Size 2 in, 3 1/2 in, Ends - Hazardous Fittings 2 in FNPT x 3 1/2 in MNPT, Overall Length 1 7/16 in, Weight 0.56 lb, Aluminum, Finish Plain, Hazardous Location Rating Class I, Division 1 and 2, Groups B, C, D, Class I, Zone 1 and 2, Groups IIA, IIB + H2, Class II, Division 1 and 2, Groups E, F, G, Class III, RB, For Use With IMC, Threaded Conduit
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illum Selectr Switch, 2P, Chrome, Cam E (9001KS11K3H2)
- SIEMENS Suppressor For Contactor, 48-127 VAC (3RT29261CC00)
- HAMMOND N1 Screw Cover, 18 x 12 x 6, Galv (CSG18126)
- L.H. DOTTIE L.H. Dottie 5/16''-18 x 2'' (Pipe Size) U-Bolt w/ Strap & Hex Nuts, 25PK (U200)
- APPLETON ELECTRIC 90Dg M and Fem Elbow, HazLoc, CF Alum, 1/2" (ELMF90-50-A)
- APPLETON ELECTRIC Reducing Bushing, Haz, Al, 2-1/2 to 1-1/4In (RB250-125A)
- APPLETON ELECTRIC Drain, Ordinary Location, CF Alum, 3/4In (CRN75)
- APPLETON ELECTRIC 90Deg Male Elbow, HazLoc, Mal Iron, 3/4In (ELM90-75)
- APPLETON ELECTRIC Recessed Plug, HazLoc, CF Aluminum, 3/4In (PLG-75RA)
- APPLETON ELECTRIC EYD Sealing Fitting, 25 Fill, Grayloy, 2 (EYD-66)
- CALBRITE Hub, Threaded, 2-1/2in., 3-5/8in.L, 316 SS (S62500LT00)
- Appleton Electric Conduit Fittings