Shop All Conduit Fittings
Appleton Electric
Reducing Bushing, Haz, Alum, 2-1/2 to 1In
Mfr # RB250-100A
Zoro # G3911634
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Aluminum
- Conduit Size 2-1/2 to 1"
- Color Silver
- Overall Length 1 1/4 in
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # RB250-100A
- Zoro # G3911634
- UPC # 781381736510
- Country of Origin Mexico
- Category Conduit Fittings
Dimensions
Conduit Size | 2-1/2 to 1" |
Overall Length | 1 1/4 in |
Length | 1-1/4" |
Overall Length - Fitting | 1 1/4 in |
Trade Size | 1 in, 2 1/2 in |
Reduction Size | 2 1/2 in to 1 in |
Compatible Conduit Trade Size | 1 in, 2 1/2 in |
Description
Reducing Bushing - Haz Loc, Thread Gender Female to Male, Trade Size 1 in, 2 1/2 in, Compatible Conduit Type IMC, Threaded RMC, Compatible Conduit Trade Size 1 in, 2 1/2 in, Ends - Hazardous Fittings 1 in FNPT x 2 1/2 in MNPT, Overall Length 1 1/4 in, Weight 0.27 lb, Aluminum, Finish Plain, Hazardous Location Rating Class I, Division 1 and 2, Groups B, C, D, Class I, Zone 1 and 2, Groups IIA, IIB + H2, Class II, Division 1 and 2, Groups E, F, G, Class III, RB, For Use With IMC, Threaded Conduit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Beam Clamp, 4 In, Galv Malleable Iron (22FP81)
- DAYTON Non-Illuminated Push Button, 22 mm, 1NO, Black (30G242)
- ANVIL Beam Clamp, Rod Sz 1/2", Zinc Plated (0500305016)
- ZORO SELECT GFCI Receptacle, Self-Testing, 2 Poles (GFT20I)
- APPLETON ELECTRIC Male to Female Union, HazLoc, CF Alum, 3In (UNY300R-A)
- APPLETON ELECTRIC EY Sealing Fitting, 25 Fill, M Iron, 1 (EYF-100)
- APPLETON ELECTRIC Reducing Bushing, Haz, Mal Iron, 5 to 4In (RB500-400)
- APPLETON ELECTRIC Reducing Bushing, Haz, Mal Iron, 4 to 2In (RB400-200)
- APPLETON ELECTRIC Reducing Bushing, Haz, Alum, 2 to 1-1/4In (RB200-125A)
- APPLETON ELECTRIC Reducing Bushing, Haz, Steel, 1-1/2 to 1In (RB150-100)
- CANTEX METER OFFSET PVC 2"" DIA (5133185U)
- Appleton Electric Conduit Fittings