Shop All Conduit Fittings
Appleton Electric
Reducing Bushing, Haz, Alum, 1/2 to 3/8In
Mfr # RB50-38A
Zoro # G3939521
$3.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Aluminum
- Conduit Size 1/2 to 3/8"
- Color Silver
- Overall Length 21/32 in
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Appleton Electric
- MFR # RB50-38A
- Zoro # G3939521
- UPC # 781381736619
- Country of Origin Mexico
- Category Conduit Fittings
Dimensions
Conduit Size | 1/2 to 3/8" |
Overall Length | 21/32 in |
Overall Length - Fitting | 21/32 in |
Length | 21/32" |
Trade Size | 1/2 in, 3/8 in |
Compatible Conduit Trade Size | 3/8 in, 1/2 in |
Reduction Size | 1/2 in to 3/8 in |
Description
Reducing Bushing - Haz Loc, Thread Gender Female to Male, Trade Size 3/8 in, 1/2 in, Compatible Conduit Type IMC, Threaded RMC, Compatible Conduit Trade Size 3/8 in, 1/2 in, Ends - Hazardous Fittings 3/8 in FNPT x 1/2 in MNPT, Overall Length 21/32 in, Weight 0.01 lb, Aluminum, Finish Plain, Hazardous Location Rating Class I, Groups C, D, Class II, Groups E, F, G, Class III, RB, For Use With IMC, Threaded Conduit, Conduit Fitting Type Reducing Bushing, Connection Orientation Straight
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Load Center, QO, 20 Spaces, 100A, 120/240V, Main Circuit Breaker, 1 Phase (QO120M100P)
- ORBIT HANDY BOX COVER - DUPLEX (HBC-DR)
- SCHNEIDER ELECTRIC Illuminated Push Button Cap, 30mm, Amber (9001A22)
- EATON Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 3 Poles, 1NO (AN19DN0A5E045)
- APPLETON ELECTRIC Female Union, HazLoc, Mal Iron, 3-1/2In (UNF350R)
- APPLETON ELECTRIC Male to Female Union, HazLoc, CF Alum, 2In (UNY200NR-A)
- APPLETON ELECTRIC Flex Coupling, Size 1/2 in., Flex L 12 in. (EXLK-112)
- APPLETON ELECTRIC Reducing Bushing, Haz, Steel, 2 to 1-1/4In (RB200-125)
- APPLETON ELECTRIC EY Sealing Fitting, 25 Fill, Alum, 3/4 (EYF-75AL)
- APPLETON ELECTRIC EYS Sealing Fitting, 25 Fill, Grayloy, 1/2 (EYS-11)
- HUBBELL WIRING DEVICE-KELLEMS 3/4In. Zinc-Plated Locknut (00322002LPK50)
- Appleton Electric Conduit Fittings