Shop All Conduit Fittings
Appleton Electric
Reducing Bushing, Haz, Alum, 1-1/4 to 3/4In
Mfr # RB125-75A
Zoro # G4022785
product price: $8.65
/ea
$8.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Aluminum
- Conduit Size 1-1/4 to 3/4"
- Color Silver
- Overall Length 13/16 in
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # RB125-75A
- Zoro # G4022785
- UPC # 781381321099
- Country of Origin Mexico
- Category Conduit Fittings
Dimensions
Conduit Size | 1-1/4 to 3/4" |
Overall Length | 13/16 in |
Length | 13/16" |
Overall Length - Fitting | 13/16 in |
Trade Size | 1 1/4 in, 3/4 in |
Compatible Conduit Trade Size | 3/4 in, 1 1/4 in |
Reduction Size | 1 1/4 in to 3/4 in |
Description
Reducing Bushing - Haz Loc, Thread Gender Female to Male, Trade Size 3/4 in, 1 1/4 in, Compatible Conduit Type IMC, Threaded RMC, Compatible Conduit Trade Size 3/4 in, 1 1/4 in, Ends - Hazardous Fittings 3/4 in FNPT x 1 1/4 in MNPT, Overall Length 13/16 in, Weight 0.07 lb, Aluminum, Finish Plain, Hazardous Location Rating Class I, Division 1 and 2, Groups A, B, C, D, Class I, Zone 1 and, 2, Groups IIA, IIB, IIC, Class II, Division 1 and 2, Groups E, F, G, Class III, RB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Clear Zip Ties - 11" Inch Long - Natural Nylon - 50 Lbs Tensile Strength - 1000 pc Pack (CT220)
- NOBLES/TENNANT Circuit Breaker, 20A, 250V AC (383723)
- RACO Clamp, Right Angle, 3" (2362RC)
- LITTELFUSE UL Class Fuse, G Class, SLC Series, Time-Delay, 10A, 600V AC, Non-Indicating (SLC010)
- APPLETON ELECTRIC Capped Elbow, Haz Loc, 3/4 In Hub, Aluminum (ELBY-75A)
- APPLETON ELECTRIC Recessed Plug, HazLoc, Mal Iron, 1-1/4In (PLG-125)
- APPLETON ELECTRIC Capped Elbow, Haz Loc, 1 In Hub, Mal Iron (ELBY-100)
- APPLETON ELECTRIC Female Union, HazLoc, Aluminum, 3/4In (UNF75NR-A)
- APPLETON ELECTRIC Reducing Bushing, Haz, St, 1-1/2 to 1-1/4In (RB150-125)
- APPLETON ELECTRIC Recessed Plug, HazLoc, CF Aluminum, 1/2In (PLG-50RA)
- CARLON A51Aeb1U Conduit 1/2 X 200 Ent (A51AEB1)
- Appleton Electric Conduit Fittings