Shop All Conduit Fittings
Appleton Electric
Reducing Bushing, Haz, Alum, 1-1/2 to 1/2In
Mfr # RB150-50A
Zoro # G4140665
product price: $8.29
/ea
Sold in multiples of 25 for $207.25
$207.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Aluminum
- Conduit Size 1-1/2 to 1/2"
- Color Silver
- Overall Length 13/16 in
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # RB150-50A
- Zoro # G4140665
- UPC # 781381321112
- Country of Origin Mexico
- Category Conduit Fittings
Dimensions
Conduit Size | 1-1/2 to 1/2" |
Overall Length | 13/16 in |
Length | 13/16" |
Overall Length - Fitting | 13/16 in |
Trade Size | 1 1/2 in, 1/2 in |
Reduction Size | 1 1/2 in to 1/2 in |
Compatible Conduit Trade Size | 1/2 in, 1 1/2 in |
Description
Reducing Bushing - Haz Loc, Thread Gender Female to Male, Trade Size 1/2 in, 1 1/2 in, Compatible Conduit Type IMC, Threaded RMC, Compatible Conduit Trade Size 1/2 in, 1 1/2 in, Ends - Hazardous Fittings 1/2 in FNPT x 1 1/2 in MNPT, Overall Length 13/16 in, Weight 0.14 lb, Aluminum, Finish Plain, Hazardous Location Rating Class I, Division 1 and 2, Groups A, B, C, D, Class I, Zone 1 and, 2, Groups IIA, IIB, IIC, Class II, Division 1 and 2, Groups E, F, G, Class III, RB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 208 V AC, 80 A, Reversing: No (LC1D80L6)
- HUBBELL WIRING DEVICE-KELLEMS HBL Extra Heavy Duty Specification Grade Duplex Receptacle (HBL5362BL)
- SQUARE D Miniature Circuit Breaker, HOM Series 30A, 1 Pole, 120/240V AC (HOM130CP)
- EATON Photoelectric Sensor, Cylinder, Thru-Beam (E65-SMTD15-HLD)
- APPLETON ELECTRIC EY Sealing Fitting, 40 Fill, Alum, 2 (EYSEF200AL)
- APPLETON ELECTRIC Flex Coupling, Size 3/4 in., Flex L 24 in. (EXLK-224)
- APPLETON ELECTRIC 90Dg Male and F Elbow, HazLoc, Mal Iron, 2" (ELMFL90-200)
- APPLETON ELECTRIC EYS Sealing Fitting, 25 Fill, Grayloy, 1 (EYS-316)
- APPLETON ELECTRIC 90Deg Female Elbow, HazLoc, Mal Iron, 1/2In (ELF90-50)
- APPLETON ELECTRIC Reducing Bushing, Haz, Steel, 1/2 to 3/8In (RB50-38)
- RACO RMC Reducing Bushing, NPS, Steel, Zinc Plated, 1/2 in to 3/4 in Size, Gray (1142)
- Appleton Electric Conduit Fittings