Shop All Conduit Fittings
Appleton Electric
Reducing Bushing, Haz, Al, 2-1/2 to 1-1/4In
Mfr # RB250-125A
Zoro # G4034292
product price: $23.59
/ea
$23.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Aluminum
- Conduit Size 2-1/2 to 1-1/4"
- Color Silver
- Overall Length 1 1/4 in
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # RB250-125A
- Zoro # G4034292
- UPC # 781381736527
- Country of Origin Mexico
- Category Conduit Fittings
Dimensions
Conduit Size | 2-1/2 to 1-1/4" |
Overall Length | 1 1/4 in |
Length | 1-1/4" |
Overall Length - Fitting | 1 1/4 in |
Trade Size | 1 1/4 in, 2 1/2 in |
Compatible Conduit Trade Size | 1 1/4 in, 2 1/2 in |
Reduction Size | 2 1/2 in to 1 1/4 in |
Description
Reducing Bushing - Haz Loc, Thread Gender Female to Male, Trade Size 1 1/4 in, 2 1/2 in, Compatible Conduit Type IMC, Threaded RMC, Compatible Conduit Trade Size 1 1/4 in, 2 1/2 in, Ends - Hazardous Fittings 1 1/4 in FNPT x 2 1/2 in MNPT, Overall Length 1 1/4 in, Weight 0.28 lb, Aluminum, Finish Plain, Hazardous Location Rating Class I, Division 1 and 2, Groups B, C, D, Class I, Zone 1 and 2, Groups IIA, IIB + H2, Class II, Division 1 and 2, Groups E, F, G, Class III, RB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Thermal Unit, 0.79 to 0.85A (A.95)
- RACO Raco MX6200 Gray 2 Gang Metal Outlet Cover (167094)
- FIREYE 35-69 Heat Insulator, 1/2 (35-69)
- 3M Direct Bury Splice Kit, PK100 (DBO/B-6 BULK)
- APPLETON ELECTRIC ES Sealing Hub, 25 Fill, M Iron, 5 to 4 (ES500400)
- APPLETON ELECTRIC Reducing Bushing, Haz, Alum, 3 to 1In (RB300-100A)
- APPLETON ELECTRIC Female Union, HazLoc, CF Aluminum, 1-1/2In (UNF150NR-A)
- APPLETON ELECTRIC Reducing Bushing, Haz, Alum, 4 to 3In (RB400-300A)
- APPLETON ELECTRIC Reducing Bushing, Haz, Steel, 1 to 1/2In (RB100-50)
- APPLETON ELECTRIC 45Deg Female Elbow, HazLoc, M Iron, 1-1/2" (ELF45-150)
- CALCONDUIT Elbow, 3-1/2 in., 90 Degree, GRC (876777)
- Appleton Electric Conduit Fittings