Shop All Conduit Fittings
Appleton Electric
Reducing Bushing, Haz, Al, 1-1/2 to 1-1/4In
Mfr # RB150-125A
Zoro # G4097012
product price: $9.79
/ea
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Aluminum
- Conduit Size 1-1/2 to 1-1/4"
- Color Silver
- Overall Length 15/16 in
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # RB150-125A
- Zoro # G4097012
- UPC # 781381655002
- Country of Origin Mexico
- Category Conduit Fittings
Dimensions
Conduit Size | 1-1/2 to 1-1/4" |
Overall Length | 15/16 in |
Overall Length - Fitting | 15/16 in |
Length | 15/16" |
Trade Size | 1 1/2 in, 1 1/4 in |
Reduction Size | 1 1/2 in to 1 1/4 in |
Compatible Conduit Trade Size | 1 1/4 in, 1 1/2 in |
Description
Reducing Bushing - Haz Loc, Thread Gender Female to Male, Trade Size 1 1/4 in, 1 1/2 in, Compatible Conduit Type IMC, Threaded RMC, Compatible Conduit Trade Size 1 1/4 in, 1 1/2 in, Ends - Hazardous Fittings 1 1/4 in FNPT x 1 1/2 in MNPT, Overall Length 15/16 in, Weight 0.07 lb, Aluminum, Finish Plain, Hazardous Location Rating Class I, Division 1 and 2, Groups A, B, C, D, Class I, Zone 1 and, 2, Groups IIA, IIB, IIC, Class II, Division 1 and 2, Groups E, F, G, Class III, RB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Non-Glass Filed Polyester Enclosure, 16.02 in H, 14 in W, 8.35 in D, NEMA 4; 4X; 12; 13 (A16148PHC)
- CALCONDUIT Nipple, 2 in. x 3-1/2 in., GRC (876685)
- TRIPP LITE Power Cord, HD, C20 to C13, 15A, 14AWG, 2ft (P032-002-2C13)
- EATON Cutler-Hammer Selector Switch with Contacts, 2 Position (10250T722BL)
- APPLETON ELECTRIC Male to F Union, HazLoc, CF Alum, 3-1/2In (UNY350R-A)
- APPLETON ELECTRIC Female Union, HazLoc, Mal Iron, 2-1/2In (UNF250R)
- APPLETON ELECTRIC 90Dg M and Fem Elbow, HazLoc, CF Alum, 1/2" (ELMF90-50-A)
- APPLETON ELECTRIC 90Deg Male Elbow, HazLoc, Mal Iron, 3/4In (ELM90-75)
- APPLETON ELECTRIC EY Sealing Fitting, 25 Fill, Alum, 3 (EYF-300AL)
- APPLETON ELECTRIC 45Deg Female Elbow, HazLoc, CF Alum, 1-1/2" (ELF45-150-A)
- RACO Compr Connector, Rgd/Imc, 3/4", Insul, Stl (3803RAC)
- Appleton Electric Conduit Fittings