Shop All Conduit Fittings
Appleton Electric
Recessed Plug, HazLoc, Mal Iron, 4In
Mfr # PLG-400
Zoro # G3901895
original price:
$60.47
11% off
$53.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Malleable Iron
- Conduit Size 4"
- Color Silver
- Overall Length 5/8 in
- Finish Galvanized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Appleton Electric
- MFR # PLG-400
- Zoro # G3901895
- UPC # 781381322065
- Country of Origin Mexico
- Category Conduit Fittings
Dimensions
Conduit Size | 4" |
Overall Length | 5/8 in |
Overall Length - Fitting | 5/8 in |
Length | 5/8" |
Trade Size | 4 in |
Compatible Conduit Trade Size | 4 in |
Description
Blank Plugs - Haz Loc, Thread Gender Male to Male, Trade Size 4 in, Compatible Conduit Type IMC, Threaded RMC, Compatible Conduit Trade Size 4 in, Ends - Hazardous Fittings 4 in MNPT, Overall Length 5/8 in, Iron, Finish Galvanized, Hazardous Location Rating Class I, Division 1 and 2, Groups A, B, C, D, Class II, Division 1 and 2, Groups E, F, G, Class III, PLG, For Use With IMC, Threaded Conduit, Conduit Fitting Type Plug, Connection Orientation Straight, Fitting Type Plug, Body Style PLG
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cable Clamp, Nylon, 7/16 In, Blk, PK25 (22CC37B0437B)
- SQUARE D Handle Padlock Attachment (HPALM)
- WINNIE INDUSTRIES 2in. Bridle Ring - Wood Screw Thread, 100PK (WBR200WS)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 22mm, 3 Pos, Keyd (ZB4BG714)
- APPLETON ELECTRIC 90Deg Female Elbow, HazLoc, Mal Iron, 3/4In (ELF90-75)
- APPLETON ELECTRIC 90Dg M and Fem Elbow, HazLoc, CF Alum, 1/2" (ELMF90-50-A)
- APPLETON ELECTRIC Flex Coupling, Size 1/2 in., Flex L 36 in. (EXGJH-136)
- APPLETON ELECTRIC Female Union, HazLoc, CF Aluminum, 1-1/2In (UNF150NR-A)
- APPLETON ELECTRIC 90Deg Male Elbow, HazLoc, Mal Iron, 3/4In (ELM90-75)
- APPLETON ELECTRIC 90Deg Female Elbow, HazLoc, Mal Iron, 1/2In (ELF90-50)
- CARLON Reducer Conduit M/F 3/4X1/2In (E950ED-CTN)
- Appleton Electric Conduit Fittings