Shop All Conduit Fittings
Appleton Electric
Recessed Plug, HazLoc, Mal Iron, 3In
Mfr # PLG-300
Zoro # G4060287
original price:
$28.48
9% off
new price: $25.69
/ea
$25.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Malleable Iron
- Conduit Size 3"
- Color Silver
- Overall Length 5/8 in
- Finish Electroplated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # PLG-300
- Zoro # G4060287
- UPC # 781381652551
- Country of Origin Mexico
- Category Conduit Fittings
Dimensions
Conduit Size | 3" |
Overall Length | 5/8 in |
Length | 5/8" |
Overall Length - Fitting | 5/8 in |
Trade Size | 3 in |
Compatible Conduit Trade Size | 3 in |
Description
Blank Plugs - Haz Loc, Thread Gender Male to Male, Trade Size 3 in, Compatible Conduit Type IMC, Threaded RMC, Compatible Conduit Trade Size 3 in, Ends - Hazardous Fittings 3 in MNPT, Overall Length 5/8 in, Iron, Finish Electroplated, Hazardous Location Rating Class I, Division 1 and 2, Groups A, B, C, D, Class II, Division 1 and 2, Groups E, F, G, Class III, PLG, For Use With IMC, Threaded Conduit, Conduit Fitting Type Plug, Connection Orientation Straight, Fitting Type Plug, Body Style PLG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Connector, PK25 (85-925)
- NATIONAL HARDWARE J-BOLT ZNC PLT 3/8X5"" (N232-959)
- EATON BUSSMANN Semiconductor Fuse, FWJ Series, 80A, Fast-Acting, 1000V AC, Bolt-On (FWJ-80A)
- TUNDRA Power Inverter, Modified Sine Wave, 4,000 W Peak, 2,000 W Continuous, 2 Outlets (M2000)
- APPLETON ELECTRIC Drain or Breather, HazLoc, Steel, 1/2In (ECDB50B)
- APPLETON ELECTRIC Reducing Bushing, Haz, Steel, 1/2 to 1/4In (RB50-25)
- APPLETON ELECTRIC Male to Female Union, HazLoc, Alum, 1In (UNY100NR-A)
- APPLETON ELECTRIC Flex Coupling, Size 1/2 in., Flex L 24 in. (EXGJH-124)
- APPLETON ELECTRIC EY Sealing Fitting, 25 Fill, Alum, 3/4 (EYM-75AL)
- APPLETON ELECTRIC Expansion Fem Union, HazLoc, Steel, 3/4In (UNFL75)
- L.H. DOTTIE L.H. Dottie 2'' 90 Degree PVC Liquid Tight Connector (NLT90200)
- Appleton Electric Conduit Fittings