Shop All Conduit Fittings
Appleton Electric
Recessed Plug, HazLoc, Mal Iron, 2-1/2In
Mfr # PLG-250
Zoro # G4181432
original price:
$26.19
15% off
new price: $22.19
/ea
$22.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Malleable Iron
- Conduit Size 2-1/2"
- Color Silver
- Overall Length 5/8 in
- Finish Galvanized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # PLG-250
- Zoro # G4181432
- UPC # 781381652452
- Country of Origin Mexico
- Category Conduit Fittings
Dimensions
Conduit Size | 2-1/2" |
Overall Length | 5/8 in |
Length | 5/8" |
Overall Length - Fitting | 5/8 in |
Trade Size | 2 1/2 in |
Compatible Conduit Trade Size | 2 1/2 in |
Description
Blank Plugs - Haz Loc, Thread Gender Male to Male, Trade Size 2 1/2 in, Compatible Conduit Type IMC, Threaded RMC, Compatible Conduit Trade Size 2 1/2 in, Ends - Hazardous Fittings 2 1/2 in MNPT, Overall Length 5/8 in, Iron, Finish Galvanized, Hazardous Location Rating Class I, Division 1 and 2, Groups A, B, C, D, Class II, Division 1 and 2, Groups E, F, G, Class III, PLG, For Use With IMC, Threaded Conduit, Conduit Fitting Type Plug, Connection Orientation Straight, Fitting Type Plug
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONDA Cylinder Head Gasket (12251-Z5K-003)
- NITE IZE 12" L Gear Tie OR PK 2 (GT12-31-2R3)
- CYBERPOWER POWER ADPTR AC 600MA BLK (CPUAC600)
- TRIPP LITE Power Strip, 24-Outlet, Hardwire, 72in (PS7224-20HW)
- APPLETON ELECTRIC Pulling Elbow, Haz Loc, 3/4 In Hub, Alum (ELBD-75A)
- APPLETON ELECTRIC Reducing Bushing, Haz, Alum, 1-1/4 to 1In (RB125-100A)
- APPLETON ELECTRIC 90Deg Female Elbow, HazLoc, Mal Iron, 3/4In (ELF90-75)
- APPLETON ELECTRIC 90Dg M and Fem Elbow, HazLoc, CF Alum, 1/2" (ELMF90-50-A)
- APPLETON ELECTRIC Drain or Breather, HazLoc, Steel, 1/2In (ECDB50B)
- APPLETON ELECTRIC 90Deg Elbow Connector Iron 112In Conduit Fitting, STB90150L (STB-90150L)
- L.H. DOTTIE L.H. Dottie 2'' x 1-1/2'' Reducing Washer, 25PK (RW65)
- Appleton Electric Conduit Fittings