Shop All Conduit Fittings
Appleton Electric
Recessed Plug, HazLoc, CF Aluminum, 3In
Mfr # PLG-300A
Zoro # G4112525
product price: $28.65
/ea
$28.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Copper Free Aluminum
- Conduit Size 3"
- Color Silver
- Overall Length 5/8 in
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # PLG-300A
- Zoro # G4112525
- UPC # 781381400244
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Conduit Size | 3" |
Overall Length | 5/8 in |
Overall Length - Fitting | 5/8 in |
Length | 5/8" |
Trade Size | 3 in |
Compatible Conduit Trade Size | 3 in |
Description
Blank Plugs - Haz Loc, Thread Gender Male to Male, Trade Size 3 in, Compatible Conduit Type IMC, Threaded RMC, Compatible Conduit Trade Size 3 in, Ends - Hazardous Fittings 3 in MNPT, Overall Length 5/8 in, Aluminum, Finish Plain, Hazardous Location Rating Class I, Division 1 and 2, Groups A, B, C, D, Class II, Division 1 and 2, Groups E, F, G, Class III, PLG, For Use With IMC, Threaded Conduit, Conduit Fitting Type Plug, Connection Orientation Straight, Fitting Type Plug, Body Style PLG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, CC Class, FNQ-R Series, Time-Delay, 3A, 600V AC, Non-Indicating (FNQ-R-3)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Metric Aluminum Cord Connectors, Straight Female, .50-.62", M25 Thread (SHCM251034)
- WIEGMANN N1 Screw Cover, 18x18x12, Crbn Stl, Gry (SC181812)
- BURNDY Cabletray Ground Clamp, 2AWG, 1.95In (GC2626CT)
- APPLETON ELECTRIC Reducing Bushing, Haz, Stl, 1-1/4 to 3/4In (RB125-75)
- APPLETON ELECTRIC Expansion Male Union, HazLoc, Steel, 3/4In (UNY75)
- APPLETON ELECTRIC EY Sealing Fitting, 25 Fill, Alum, 1 (EYF-100AL)
- APPLETON ELECTRIC Flex Coupling, Size 3/4 in., Flex L 12 in. (EXLK-212)
- APPLETON ELECTRIC Male to Female Union, HazLoc, Steel, 3/4In (UNY75NR)
- APPLETON ELECTRIC 90Dg Ma and F Elbow, HazLoc, Mal Iron, 3/4" (ELMF90-75)
- CANTEX Elbow, 90 Degree, 4 In., PVC, 32 In. L (5121061)
- Appleton Electric Conduit Fittings