Shop All Plug & Connector Accessories
Appleton Electric
Receptacle Threaded Cover, 60A4P
Mfr # PTTC60B
Zoro # G4224324
product price: $46.15
/ea
$46.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Copper-Free Aluminum
- Includes Gasket and Chain
- For Use With EBR, EBRH, JBR, MD2SR, FSQC, ID2SR, or DBR Hazardous Interlocked Receptacles
- Number of Poles 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # PTTC60B
- Zoro # G4224324
- UPC # 00781381742573
- Country of Origin Mexico
- Category Plug & Connector Accessories
Details
Item | Receptacle Threaded Cover |
Color | Silver |
Material | Copper-Free Aluminum |
Includes | Gasket and Chain |
For Use With | EBR, EBRH, JBR, MD2SR, FSQC, ID2SR, or DBR Hazardous Interlocked Receptacles |
Number of Poles | 4 |
Standards | NEC/CEC |
Amps | 60 |
Compatible with Series | Powertite(TM) |
Product Type | Threaded Cover |
IP Rating | Not Rated |
Resistance Properties | Hydrocarbon Resistant, Watertight |
NEMA Enclosure Rating | 3, 3R, 4, 4X |
Compatible Device Wire Number | 2, 3, 4 |
Description
Receptacle Threaded Cover, Compatible Device Wire Number 2, 3, 4, For Use With EBR, EBRH, JBR, MD2SR, FSQC, ID2SR, or DBR Hazardous Interlocked Receptacles, IP Rating Not Rated, Material Copper-Free Aluminum, NEMA Enclosure Rating 3, 3R, 4, 4X, Color Silver, Includes Gasket and Chain, Resistance Properties Hydrocarbon Resistant, Watertight, Standards NEC/CEC, Compatible with Series Powertite(TM), Product Type Threaded Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Proximity Sensor, Inductive, 8mm, PNP, NO (IGS248)
- ZORO SELECT Strut Channel, 3 ft. L, Half Slottd, 12 ga. (FS-201SS PG 36.00)
- GE Thermal Unit, 1.79 to 1.97A (CR123C220A)
- OMRON Industrial Snap Action Switch, Panel Mount, Plunger, Roller Actuator, SPDT (Z-15GQ22)
- APPLETON ELECTRIC Replacement Interior, Plug, 30A, 4P, 4W (API-3044)
- APPLETON ELECTRIC Replacement Interior, Plug, 30A, 3P, 3W (API-3033)
- APPLETON ELECTRIC Replacement, Receptacle, 30A, 4P, 4W (ARI-3044)
- APPLETON ELECTRIC Receptacle Spring Cover, 100A, 2 and 3P (PTSC100A)
- APPLETON ELECTRIC Replacement, Receptacle, 100-150A, 3P, 3W (ARI-1033)
- APPLETON ELECTRIC Receptacle Spring Cover, 60A, 4P (PTSC60B)
- LEVITON Groundng Plug 3Wire 15A (05266-00C)
- Appleton Electric Plug & Connector Accessories