Shop All Plug & Connector Accessories
Appleton Electric
Receptacle Threaded Cover, 60A, 2 and 3P
Mfr # PTTC60A
Zoro # G4149826
product price: $41.39
/ea
$41.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Copper-Free Aluminum
- Includes Gasket and Chain
- For Use With EBR, EBRH, JBR, MD2SR, FSQC, ID2SR, or DBR Hazardous Interlocked Receptacles
- Number of Poles 2, 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # PTTC60A
- Zoro # G4149826
- Country of Origin Mexico
- Category Plug & Connector Accessories
Details
Item | Receptacle Threaded Cover |
Color | Silver |
Material | Copper-Free Aluminum |
Includes | Gasket and Chain |
For Use With | EBR, EBRH, JBR, MD2SR, FSQC, ID2SR, or DBR Hazardous Interlocked Receptacles |
Number of Poles | 2, 3 |
Standards | NEC/CEC |
Amps | 60 |
Product Type | Threaded Cover |
NEMA Enclosure Rating | 3, 3R, 4, 4X |
Resistance Properties | Hydrocarbon Resistant |
Compatible with Series | Powertite(TM) |
Compatible Device Wire Number | 2, 3, 4 |
IP Rating | Not Rated |
Description
Receptacle Threaded Cover, Compatible Device Wire Number 2, 3, 4, For Use With EBR, EBRH, JBR, MD2SR, FSQC, ID2SR, or DBR Hazardous Interlocked Receptacles, IP Rating Not Rated, Material Copper-Free Aluminum, NEMA Enclosure Rating 3, 3R, 4, 4X, Color Silver, Includes Gasket and Chain, Resistance Properties Hydrocarbon Resistant, Standards NEC/CEC, Compatible with Series Powertite(TM), Product Type Threaded Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER GEAR Power Gear Coiled Telephone Cord, 12 ft., Black, 27639 (27639)
- SOUTHWIRE Machine Tool Wire, AWM, MTW, TEW, 14 AWG, 500 ft, Blue, PVC Insulation (411030506)
- HUBBELL WIRING DEVICE-KELLEMS External Elbow Base and Cover, White (PL1EEBC)
- PANDUIT Hasp, 1.00" dia., Tabs, Rd (PSL-1)
- APPLETON ELECTRIC Replacement Interior, Plug, 30A, 3P, 3W (API-3033)
- APPLETON ELECTRIC Replacement, Receptacle, 30A, 4P, 4W (ARI-3044)
- APPLETON ELECTRIC Replacement, Receptacle, 60A, 4P, 4W (ARI-6044)
- APPLETON ELECTRIC Replacement Interior, Plug, 30A, 4P, 4W (API-3044)
- APPLETON ELECTRIC Bushing Bags and Crown Bushings, 100-150A (PTGBCD)
- APPLETON ELECTRIC Replacement, Plug, 100 and 150A, 3P, 3W (API-1033)
- LEVITON LOCKING PLUG 20A 250V (02321-0PB)
- Appleton Electric Plug & Connector Accessories