Shop All Plug & Connector Accessories
Appleton Electric
Receptacle Threaded Cover, 100A, 2 and 3P
Mfr # PTTC100A
Zoro # G4166014
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Copper-Free Aluminum
- Includes Gasket and Chain
- For Use With EBR, EBRH, JBR, MD2SR, FSQC, ID2SR, or DBR Hazardous Interlocked Receptacles
- Number of Poles 2, 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Appleton Electric
- MFR # PTTC100A
- Zoro # G4166014
- UPC # 00781381742610
- Country of Origin Mexico
- Category Plug & Connector Accessories
Details
Item | Receptacle Threaded Cover |
Color | Silver |
Material | Copper-Free Aluminum |
Includes | Gasket and Chain |
For Use With | EBR, EBRH, JBR, MD2SR, FSQC, ID2SR, or DBR Hazardous Interlocked Receptacles |
Number of Poles | 2, 3 |
Standards | NEC/CEC |
Amps | 100 |
Resistance Properties | Hydrocarbon Resistant |
Compatible Device Wire Number | 2, 3, 4 |
NEMA Enclosure Rating | 3, 3R, 4, 4X |
Compatible with Series | Powertite(TM) |
Product Type | Spring Cover |
IP Rating | Not Rated |
Description
Receptacle Threaded Cover, Compatible Device Wire Number 2, 3, 4, For Use With EBR, EBRH, JBR, MD2SR, FSQC, ID2SR, or DBR Hazardous Interlocked Receptacles, IP Rating Not Rated, Material Copper-Free Aluminum, NEMA Enclosure Rating 3, 3R, 4, 4X, Color Silver, Includes Gasket and Chain, Resistance Properties Hydrocarbon Resistant, Standards NEC/CEC, Compatible with Series Powertite(TM), Product Type Spring Cover
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT ERICO Ground Rod Coupler, Rod Dia 5/8 In (CC58)
- ZORO SELECT Splitter Power Cord, 5-15P, SJT, 1.2 ft., 15A (5XFT6ID)
- STA-KON 18-14 AWG Vinyl Ring Terminal #4 Stud PK100 (14RB-4)
- GROTE 16-14 AWG Nylon Ring Terminal 5/16" Stud PK (83-2213)
- APPLETON ELECTRIC Receptacle Spring Cover, 60A, 4P (PTSC60B)
- APPLETON ELECTRIC Replacement, Receptacle, 30A, 4P, 4W (ARI-3044)
- APPLETON ELECTRIC Replacement, Plug, 100 and 150A, 3P, 3W (API-1033)
- APPLETON ELECTRIC Bushing Bags and Crown Bushings, 100-150A (PTGBCD)
- APPLETON ELECTRIC Replacement Interior, Plug, 60A, 4P, 4W (API-6044)
- APPLETON ELECTRIC Replacement, Receptacle, 100-150A, 3P, 3W (ARI-1033)
- HUBBELL Latching Kit, Insulgrip Plug, Connector (SK2)
- Appleton Electric Plug & Connector Accessories