Shop All Plug & Connector Accessories
Appleton Electric
Receptacle Spring Cover, 100 and 150A, 4P
Mfr # PTSC100B
Zoro # G3939966
$41.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Copper-Free Aluminum
- Includes Gasket
- For Use With EBR, EBRH, JBR, MD2SR, FSQC, ID2SR, or DBR Hazardous Interlocked Receptacles
- Number of Poles 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Appleton Electric
- MFR # PTSC100B
- Zoro # G3939966
- UPC # 00781381742597
- Country of Origin Mexico
- Category Plug & Connector Accessories
Details
Item | Receptacle Spring Cover |
Color | Silver |
Material | Copper-Free Aluminum |
Includes | Gasket |
For Use With | EBR, EBRH, JBR, MD2SR, FSQC, ID2SR, or DBR Hazardous Interlocked Receptacles |
Number of Poles | 4 |
Standards | NEC/CEC |
Amps | 100/150 |
Compatible Device Wire Number | 2, 3, 4 |
Compatible with Series | Powertite(TM) |
Resistance Properties | Hydrocarbon Resistant |
Product Type | Spring Cover |
IP Rating | Not Rated |
NEMA Enclosure Rating | 3, 3R, 4, 4X |
Description
Receptacle Spring Cover, Compatible Device Wire Number 2, 3, 4, For Use With EBR, EBRH, JBR, MD2SR, FSQC, ID2SR, or DBR Hazardous Interlocked Receptacles, IP Rating Not Rated, Material Copper-Free Aluminum, NEMA Enclosure Rating 3, 3R, 4, 4X, Color Silver, Includes Gasket, Resistance Properties Hydrocarbon Resistant, Standards NEC/CEC, Compatible with Series Powertite(TM), Product Type Spring Cover
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 12-10 AWG Non-Insulated Ring Terminal #6 Stud PK50 (5UGP2)
- CRYDOM Solid State Relay, 4 to 32VDC, 25A (CTRD6025)
- MARINCO CS504-25 EEL 50A 125V/250V Shore Power Cordset - 25' - Yellow (CS504-25)
- EATON Cutler-Hammer Limit Switch Arm, Roller, 1.5 In. Arm L (E50KL377)
- APPLETON ELECTRIC Replacement Interior, Plug, 60A, 4P, 4W (API-6044)
- APPLETON ELECTRIC Replacement Interior, Plug, 30A, 4P, 4W (API-3044)
- APPLETON ELECTRIC Replacement, Receptacle, 30A, 4P, 4W (ARI-3044)
- APPLETON ELECTRIC Replacement, Receptacle, 60A, 4P, 4W (ARI-6044)
- APPLETON ELECTRIC Replacement Interior, Plug, 30A, 3P, 3W (API-3033)
- APPLETON ELECTRIC Receptacle Spring Cover, 60A, 4P (PTSC60B)
- LEVITON Grnd Connector 15A/250V (05669-00C)
- Appleton Electric Plug & Connector Accessories