Shop All Mechanical Lugs
Appleton Electric
Receptacle Ground Lug Kit, 60A
Mfr # PTRGL60
Zoro # G3970154
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper-Free Aluminum
- For Use With 60 A Pin and Sleeve Receptacles
- Amps 60
- Compatible Device Current 60 A
- Includes No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Appleton Electric
- MFR # PTRGL60
- Zoro # G3970154
- Country of Origin Mexico
- Category Mechanical Lugs
Dimensions
Wire Well Inside Diameter | 0.312 in |
Details
Item | Receptacle Ground Lug Kit |
Material | Copper-Free Aluminum |
For Use With | 60 A Pin and Sleeve Receptacles |
Amps | 60 |
Compatible Device Current | 60 A |
Includes | No |
Compatible with Series | Powertite |
Description
Receptacle Ground Lug Kit, Compatible Device Current 60 A, For Use With 60 A Pin and Sleeve Receptacles, Includes No, Compatible with Series Powertite, Material Copper-Free Aluminum, Wire Well Inside Diameter 0.312 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE NETWORKS Punch Down Tool Kit, 110/66 Blade (11292000)
- REMINGTON INDUSTRIES 12 AWG SOOW Portable Cord, 3 Conductor 600V Power Cable, EPDM Wires w/CPE Outer Jacket - 10' Length (SOOW1203-10)
- SQUARE D Circuit breaker accessory, PowerPacT M/P, lug kit, mechanical, 800A, 3/0 AWG to 750kcmil, unit mount and I-Line, Al, qty 3 (AL800P7K)
- REMKE Cord Grip, Alum, 90 deg., 3/8", .375-.438 (RSR-9007)
- BURNDY Insulated Multitap Connector, 1.56 In. L (BITO2/0)
- BURNDY Raised Floor Ground, 8AWG, 3.14In (GRF4C3)
- POLARIS Polaris Ins 2 Port 250 (IT-250)
- POLARIS Insulated Multitap Connector, 3.80 In. L (IPL250-4B)
- SQUARE D Mechanical Lugs (AL400LA)
- BURNDY Mechancl Conn, Splice, 4/0 to 6 AWG, 2 Cond (AMS4/0)
- IDEAL Mechanical Conn, Set Screw, 16-12AWG, PK100 (30-211)
- Appleton Electric Mechanical Lugs