Shop All Mechanical Lugs
Appleton Electric
Receptacle Ground Lug Kit, 30A
Mfr # PTRGL30
Zoro # G4046427
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper-Free Aluminum
- For Use With 30 A Pin and Sleeve Receptacles
- Amps 30
- Wire Well Inside Diameter 0.272 in
- Includes No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Appleton Electric
- MFR # PTRGL30
- Zoro # G4046427
- Country of Origin Mexico
- Category Mechanical Lugs
Dimensions
Wire Well Inside Diameter | 0.272 in |
Details
Item | Receptacle Ground Lug Kit |
Material | Copper-Free Aluminum |
For Use With | 30 A Pin and Sleeve Receptacles |
Amps | 30 |
Includes | No |
Compatible with Series | Powertite |
Compatible Device Current | 30 A |
Description
Receptacle Ground Lug Kit, Compatible Device Current 30 A, For Use With 30 A Pin and Sleeve Receptacles, Includes No, Compatible with Series Powertite, Material Copper-Free Aluminum, Wire Well Inside Diameter 0.272 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENM Din Rail Hour Meter, 1.89" L, 1.89" W (T32F717D)
- ANCOR 22-18 AWG - #8 Nylon Ring Terminal - 100-Pack (220202)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4 in., Red (SHC1031)
- WIEGMANN Carbon Steel Sloped Enclosure, 8 in H, 12 in W, 7 in D, NEMA 12; 13, Screw On (WC08C12)
- GARDNER BENDER ELECTRICAL LUG 14-1/0AWG (GBTA-0)
- BURNDY Mechanical Conn, 500 kcmil to 4/0 AWG (KA34)
- ILSCO Nimbus4Flex Insulated Multi-Tap Connecto (PBTS-2-4-F-EC)
- BLACKBURN Mechanical Conn, Lug, 250 kcmil to 6 AWG (ADR25)
- PANDUIT Mechanical Connector, 4-14 AWG (PCSB4-2S-12Y)
- VITEK Coaxial T Connector, RG-59 Cable, PK10 (VT-BNC-T-1M10)
- BLACKBURN Insulated Multitap Connector, 1.10 In. L (AMTC4)
- Appleton Electric Mechanical Lugs