Shop All Mechanical Lugs
Appleton Electric
Receptacle Ground Lug Kit, 100A
Mfr # PTRGL100
Zoro # G4197496
product price: $14.15
/ea
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper-Free Aluminum
- For Use With 100 A Pin and Sleeve Receptacles
- Amps 100
- Compatible Device Current 100 A
- Wire Well Inside Diameter 0.389 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # PTRGL100
- Zoro # G4197496
- Country of Origin Mexico
- Category Mechanical Lugs
Dimensions
Wire Well Inside Diameter | 0.389 in |
Details
Item | Receptacle Ground Lug Kit |
Material | Copper-Free Aluminum |
For Use With | 100 A Pin and Sleeve Receptacles |
Amps | 100 |
Compatible Device Current | 100 A |
Compatible with Series | Powertite |
Includes | No |
Description
Receptacle Ground Lug Kit, Compatible Device Current 100 A, For Use With 100 A Pin and Sleeve Receptacles, Includes No, Compatible with Series Powertite, Material Copper-Free Aluminum, Wire Well Inside Diameter 0.389 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cutler-Hammer Illuminated Push Button, 30mm, Blue (10250T397LLD24-1)
- GROTE Switch, 3 Screw, Mom On/Off/Mom On, 50A (82-2127)
- LEVITON Combination Device Switch Mecora Combo Line (5643-W)
- TRI-TRONICS Smarteye Ez-Pro 10-30V-Dc Photoelectric Sensor (EZPRCF5)
- SCHNEIDER ELECTRIC Mechanical Conn, Lug, 300 kcmil to 6 AWG (DZ2FH1)
- ILSCO Aluminum Mechanical Lugnnector, Cndctr (T3A4-600N-EC)
- BRIDGEPORT FITTINGS Grounding /Bonding Connector, Enclosure (MC-050)
- BURNDY Insulated Multitap Connector, 2.13 In. L (BIT250)
- ILSCO Nimbus Insulated Multi-Tap Connecto, PK2 (PBTS-2-4-EC)
- BLACKBURN Mechanical Conn, Strght Tang, 6 to 14 AWG (STC0614)
- BLACKBURN Mechanical Conn, Straight Tang, 2 to 8 AWG (STC0208)
- Appleton Electric Lugs & Split Bolts