Shop All Pin & Sleeve Receptacles
Appleton Electric
Receptacle, 30A, 4P, 4W, 600V, NEMA 3, 3R, 4, 4X
Mfr # ADRE3044-75
Zoro # G3601071
product price: $301.99
/ea
Free Shipping & Returns
$301.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 600V AC
- Amps 30 A
- Number of Poles 4
- Phase Single
- Material Copperfree Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # ADRE3044-75
- Zoro # G3601071
- Country of Origin Mexico
- Category Pin & Sleeve Receptacles
Dimensions
Minimum Wire Size | 10 AWG |
Face Diameter | 3.38 in |
For Minimum Cable Diameter | 0.5 in |
Flange Height | 3.38 in |
Maximum Wire Size | 6 AWG |
Flange Width | 3.38 in |
For Maximum Cable Diameter | 1.125 in |
Description
Receptacle, Current Rating 30 A, Flange Type Flanged, Grounding Style Style 1, IP Rating Not Rated, NEMA Enclosure Rating 3, 3R, 4, 4X, Number of Gangs 1, Number of Poles 4, Number of Wires 4, Phase Single, Shrouded Yes, Voltage Rating 120/240/480/600V AC, Cap Type Screw-On Cap, Connection Orientation 15 Degrees Elbow, Face Diameter 3.38 in, Flange Diameter Not Applicable, Flange Height 3.38 in, Flange Width 3.38 in, Grounding Grounded, Horsepower Rating 20 hp, Housing Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY One Hole Lug Compress Connector, 2/0 AWG (YAD26M20E34)
- AC WORKS Safety Switch Y-Cable 30A 3-Prong Dryer Plug to 2 3-Prong Dryer Connectors (EVY1030SW-036)
- HUBBELL Receptacle, 4 to 4/0, Male, Brwn, Taper (HBLMRSBN)
- IFM Cordset, 5 Pin, Receptacle, Female (EVC012)
- APPLETON ELECTRIC Receptacle, 30A, 4P, 4W, 600V, NEMA 3, 3R, 4, 4X (ADRE3044-100)
- MELTRIC 31-18177-K07-4X INLET TYPE 4X WATERTIGHTNESS (31-18177-K07-4X)
- MELTRIC 33-68243-C-K04 INLET (33-68243-C-K04)
- MELTRIC 63-34073 RECEPTACLE (63-34073)
- MELTRIC 33-98167 INLET (33-98167)
- MELTRIC 33-98047 INLET (33-98047)
- HUBBELL IEC Pin and Sleeve Receptacle, 30A, 250V (L430R9)
- Appleton Electric Pin & Sleeve Receptacles