Shop All Pin & Sleeve Receptacles
Appleton Electric
Receptacle, 30A, 4P, 4W, 600V, NEMA 3, 3R, 4, 4X
Mfr # ADRE3044-100
Zoro # G5995184
product price: $261.99
/ea
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 600V AC
- Amps 30 A
- Number of Poles 4
- Phase Three
- Material Copperfree Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # ADRE3044-100
- Zoro # G5995184
- Country of Origin Mexico
- Category Pin & Sleeve Receptacles
Dimensions
For Minimum Cable Diameter | 0.5 in |
Maximum Wire Size | 6 AWG |
Minimum Wire Size | 10 AWG |
For Maximum Cable Diameter | 1.125 in |
Face Diameter | 3.38 in |
Flange Height | 3.38 in |
Flange Width | 3.38 in |
Description
Receptacle, Current Rating 30 A, Flange Type Flanged, Grounding Style Style 1, IP Rating Not Rated, NEMA Enclosure Rating 3, 3R, 4, 4X, Number of Gangs 1, Number of Poles 4, Number of Wires 4, Phase Three, Shrouded Yes, Voltage Rating 120/240/480/600V AC, Cap Type Screw-On Cap, Connection Orientation 15 Degrees Elbow, Face Diameter 3.38 in, Flange Diameter Not Applicable, Flange Height 3.38 in, Flange Width 3.38 in, Grounding Grounded, Horsepower Rating 20 hp, Housing Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERKMASTER WerkMaster„¢ Ext Cord, 3 Phase, 10/4, 250V, 30A, Nonmarking Cable, 540-0034-00, 1 Pack (540-0034-00)
- SOUTHWIRE Building Wire, THHN, 14 AWG, 100 ft, Black, Nylon Jacket, PVC Insulation (22955984)
- RBL PRODUCTS 48"x200' BOOTH WALL WHT PROTCTVE FILM (RB442)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPN-RK-SP Series, Time-Delay, 400A, 250V AC, Non-Indicating (LPN-RK-400SP)
- APPLETON ELECTRIC Receptacle, 30A, 4P, 4W, 600V, NEMA 3, 3R, 4, 4X (ADRE3044-75)
- HUBBELL Angle Adapter Box (AA2030PS)
- MELTRIC 63-14075-NC RECEPTACLE NORMALLY CLOSED LID (63-14075-NC)
- MELTRIC 31-98243-K04 INLET (31-98243-K04)
- MELTRIC 03-A8001 INLET (03-A8001)
- HUBBELL Angle Adapter, For Back Boxes (VJA100)
- HUBBELL 4-Way Angle Back Box, 60/100A, 1-1/4" Hub (MB601002W)
- Appleton Electric Pin & Sleeve Receptacles