Shop All Pin & Sleeve Receptacles
Appleton Electric
Receptacle, 30A, 3P, 3W, 600V, NEMA 3, 3R, 4, 4X
Mfr # ADRE3033-75
Zoro # G3736494
product price: $237.99
/ea
Free Shipping & Returns
$237.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 600V AC
- Amps 30 A
- Number of Poles 3
- Phase Single
- Number of Wires 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # ADRE3033-75
- Zoro # G3736494
- UPC # 00781381158497
- Country of Origin Mexico
- Category Pin & Sleeve Receptacles
Dimensions
Face Diameter | 3.38 in |
For Minimum Cable Diameter | 0.5 in |
For Maximum Cable Diameter | 1.125 in |
Minimum Wire Size | 10 AWG |
Flange Height | 3.38 in |
Flange Width | 3.38 in |
Maximum Wire Size | 6 AWG |
Description
Receptacle, Current Rating 30 A, Flange Type Flanged, Grounding Style Style 1, IP Rating Not Rated, NEMA Enclosure Rating 3, 3R, 4, 4X, Number of Gangs 1, Number of Poles 3, Number of Wires 3, Phase Single, Shrouded Yes, Voltage Rating 120/240/480/600V AC, Cap Type Screw-On Cap, Connection Orientation 15 Degrees Elbow, Face Diameter 3.38 in, Flange Diameter Not Applicable, Flange Height 3.38 in, Flange Width 3.38 in, Grounding Grounded, Horsepower Rating 20 hp, Housing Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEST PRODUCTS INTERNATIONAL Coax Universal Adapter Cable, 48" (GEX-48)
- REMINGTON INDUSTRIES 16 AWG Gauge Stranded Hook Up Wire, 25 ft Length, White, 0.0508" Diameter, UL1007, 300 Volts (16UL1007STRWHI25)
- BRADY Circuit Breaker Lockout Rail, 120/277V AC, 2, 3 Poles (148702)
- FUNCTIONAL DEVICES-RIB Control Transformer, 175 VA, 60 °C, 24V AC, 120V AC (TR175VA003)
- APPLETON ELECTRIC Receptacle, 30A, 4P, 4W, 600V, NEMA 3, 3R, 4, 4X (ADRE3044-75)
- MELTRIC 09-28077-185 INLET HIGH TEMPERATURE (09-28077-185)
- MELTRIC 63-18076 INLET (63-18076)
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Products, Insulgrip Pin and Sleeve Devices, Industrial Grade, Female, Receptacle, 200A 600V AC, 4- Pole 5-Wire Grounding and Black (HBL5200RS1WR)
- MELTRIC 63-14075-NC RECEPTACLE NORMALLY CLOSED LID (63-14075-NC)
- CROUSE HINDS ARKTITE 4P 4W 60A AMP 600V-AC RECEPTACLE (APR6453)
- MELTRIC 03-A8001 INLET (03-A8001)
- Appleton Electric Pin & Sleeve Devices