Shop All Pin & Sleeve Receptacles
Appleton Electric
Receptacle, 30A, 3P, 2W, Alum, NEMA 3, 3R, 4, 4X
Mfr # ADRE3023-75
Zoro # G4208206
product price: $331.99
/ea
Free Shipping & Returns
$331.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 600V AC
- Amps 30 A
- Number of Poles 3
- Phase Single
- Number of Wires 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # ADRE3023-75
- Zoro # G4208206
- Country of Origin Mexico
- Category Pin & Sleeve Receptacles
Dimensions
For Minimum Cable Diameter | 0.5 in |
For Maximum Cable Diameter | 1.125 in |
Flange Height | 3.38 in |
Minimum Wire Size | 10 AWG |
Flange Width | 3.38 in |
Face Diameter | 3.38 in |
Maximum Wire Size | 6 AWG |
Description
Receptacle, Current Rating 30 A, Flange Type Flanged, Grounding Style Style 2, IP Rating Not Rated, NEMA Enclosure Rating 3, 3R, 4, 4X, Number of Gangs 1, Number of Poles 3, Number of Wires 2, Phase Single, Shrouded Yes, Voltage Rating 120/240/480/600V AC, Cap Type Screw-On Cap, Connection Orientation 15 Degrees Elbow, Face Diameter 3.38 in, Flange Diameter Not Applicable, Flange Height 3.38 in, Flange Width 3.38 in, Grounding Grounded, Horsepower Rating 10 hp, Housing Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGMA ELECTRIC Electrical Box Cover, 2 Gang, Non-Metallic, GFCI, Duplex and Round Receptacle (14425)
- PANDUIT 14.3" L Extra Heavy Duty Cable Tie BK PK 50 (MLTFC4H-LP316)
- EATON BUSSMANN UL Class Fuse, CF Class, TCF Series, Time-Delay, 10A, 600V AC, Indicating (TCF10)
- HILLSDALE TERMINAL 16-14 U/I #8 Block Spade, PK1000 (10152)
- APPLETON ELECTRIC Receptacle, 30A, 4P, 4W, 600V, NEMA 3, 3R, 4, 4X (ADRE3044-75)
- HUBBELL 30 Amp Adapter (AA203055)
- MELTRIC 33-18043 INLET (33-18043)
- MELTRIC 33-94143-843 RECEPTACLE PADLOCK PAWL (33-94143-843)
- HUBBELL Angl Back Box, 20/30A, 3/4"Hub, 15, Metllic (BB201W)
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Products, Insulgrip Pin and Sleeve Devices, Industrial Grade, Female, Receptacle, 30A 600V AC, 3- Pole 4-Wire Grounding Style 1 and Black (HBL530RS1W)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UH)
- Appleton Electric Pin & Sleeve Devices