Shop All Pin & Sleeve Receptacles
Appleton Electric
Receptacle, 30A, 2P, 2W, 600V, NEMA 3, 3R, 4, 4X
Mfr # ADRE3022-75
Zoro # G4087745
product price: $220.99
/ea
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 600V AC
- Amps 30 A
- Number of Poles 2
- Phase Single
- Material Copperfree Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # ADRE3022-75
- Zoro # G4087745
- UPC # 00781381158466
- Country of Origin Mexico
- Category Pin & Sleeve Receptacles
Dimensions
Flange Height | 3.38 in |
For Minimum Cable Diameter | 0.5 in |
Flange Width | 3.38 in |
Face Diameter | 3.38 in |
Maximum Wire Size | 6 AWG |
Minimum Wire Size | 10 AWG |
For Maximum Cable Diameter | 1.125 in |
Description
Receptacle, Current Rating 30 A, Flange Type Flanged, Grounding Style Style 1, IP Rating Not Rated, NEMA Enclosure Rating 3, 3R, 4, 4X, Number of Gangs 1, Number of Poles 2, Number of Wires 2, Phase Single, Shrouded Yes, Voltage Rating 120/240/480/600V AC, Cap Type Screw-On Cap, Connection Orientation 15 Degrees Elbow, Face Diameter 3.38 in, Flange Diameter Not Applicable, Flange Height 3.38 in, Flange Width 3.38 in, Grounding Grounded, Horsepower Rating 10 hp, Housing Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Test + Map™ Remote #3 for Scout® Pro 3 Tester (VDV501-213)
- OMRON DC Power Supply, 100/240V AC, 24V DC, 15W, 0.6A, DIN Rail (S8FSG01524CD)
- 3M 12-10 AWG Nylon Locking Fork Terminal #10 Stud PK500 (MNG10-10FLK)
- PANDUIT 12.4" L Cable Tie NAT PK 100 (SG300S-C)
- APPLETON ELECTRIC Receptacle, 30A, 4P, 4W, 600V, NEMA 3, 3R, 4, 4X (ADRE3044-100)
- APPLETON ELECTRIC Receptacle, 30A, 4P, 4W, 600V, NEMA 3, 3R, 4, 4X (ADRE3044-75)
- HUBBELL Pin and Sleeve Inlet, 100A, 125/250V, Gray (M4100B12R)
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Products, Insulgrip Pin and Sleeve Devices, Industrial Grade, Female, Receptacle, 200A 600V AC, 4- Pole 5-Wire Grounding and Black (HBL5200RS1WR)
- MELTRIC 63-34075 RECEPTACLE (63-34075)
- HUBBELL Back Box And Adapter 1-1/2 Npt Hub Size (FW6010055)
- HUBBELL Pin and Sleeve Receptacle, 100A, 120/208V (M5100R9)
- Appleton Electric Pin & Sleeve Receptacles