Shop All Hazardous Location Plugs
Appleton Electric
Receptacl, 100A, 4P, 3W, Copr-Free Alum, 600V
Mfr # DBR1034EH100
Zoro # G0118840
product price: $5,319.99
/ea
Free Shipping & Returns
$5,319.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 600V AC
- NEMA Rating 3, 3R, 4, 4X, 9FG
- Amps 100 A
- Standards E10784, UL 1010 (UL 1203), UL 1682, UL 894
- HP 40 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # DBR1034EH100
- Zoro # G0118840
- Country of Origin Mexico
- Category Hazardous Location Plugs
Dimensions
Hub Diameter | 1.5 in |
Plug Cable Diameter | .500- 1.250 thru 1.09- 2.187 or .390- 1.375 |
Description
Receptacle, Circuit Breaker Amp Rating 100 A, Circuit Breaker Type EHD 480V AC, Current Rating 100 A, Fuse Protection Not Applicable, Fuse Type Not Applicable, Hazardous Location Specification Class I, Div 1 and 2, Group B, C, D, Class II, Div 1 and 2, Group F, G, Class III, Div 1 and 2, Locking Handle Yes, NEMA Enclosure Rating 3, 3R, 4, 4X, 9FG, Number of Poles 4, Number of Wires 3, Voltage Rating 480V AC, Compatible Plug Manufacturer Part Number Not Applicable, Disconnect Switch No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QOB Series 25A, 2 Pole, 120/240V AC (QOB225)
- GARDNER BENDER Assorted Cable Ties PK 500 (50398)
- METRA ELECTRONICS ROUND ROCKER SWITCH WITH BLUE LED NO LEADS 20AMP, PK 5 (IBRRSB)
- MONOPRICE CAT5E, RJ45, Straigt Inline Coupler, Beige (7280)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- Appleton Electric Pin & Sleeve Devices