Shop All Push Button Switches
Appleton Electric
Push Button Switch
Mfr # EFSR-U2Q
Zoro # G0117930
product price: $257.99
/ea
Free Shipping & Returns
$257.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Momentary/Momentary
- Head Material Plastic
- NEMA Rating 3
- Type of Operator Push Buttons with Rocker Arm
- Contact Form SPST
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # EFSR-U2Q
- Zoro # G0117930
- UPC # 078138132702
- Country of Origin Mexico
- Category Push Button Switches
Dimensions
Depth | 1.5 in |
Height | 4.63 in |
Width | 3 in |
Overall Width | 3 in |
Overall Height | 4.63 in |
Overall Depth | 1.5 in |
Description
Hazardous Location Push Button, Momentary/Momentary Action, Push Buttons with Rocker Arm Type of Operator, Head Material Plastic, Contact Form SPST, Contact Rating 10A @ 600V AC, Number of Operators 2, NEMA Rating 3, IP Rating IP54, Legend On/Off, Standards UL 1203, UL 508, UL 698, Terminal Connection Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERELLE Contemporary Unfinished Beige 2 gang Ash Wood Duplex Outlet Wall Plate (401DD)
- NVENT HOFFMAN Elbow-Inside Opening, Fits 4.00x4.00, Gr (F4490EIN)
- LEVITON 0.25 in H x 6 in W x 0.275 in D (SRJET-B)
- DAYTON Thermocouple Probe, Type K, 24in L, 22 AWG (36GK79)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Blue (ZB4BC6)
- SIEMENS Non-Illuminated Push Button, 30 mm, 1NO/1NC, Red (52PP2A2A)
- DAYTON Illuminated Push Button, 22 mm, 1NO/1NC, Green (30G201)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NC, Universal (9001KR1UH6)
- EATON Flush Push Button, Blue, Non-Illum, 22mm (M22-DR-B)
- POWERAMP Push Buttons, Push Button, Yellow (0961-0404)
- EATON Extended Push Button, Red, Non-Illum, 22mm (M22-DGH-R)
- Appleton Electric Push Buttons & Indicators