Shop All Flame Resistant & Arc Flash Shirts
Appleton Electric
Push Button Switch
Mfr # EFSR-U1Q
Zoro # G0117894
product price: $218.99
/ea
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards UL 1203, UL 508, UL 698
- Number of Gangs 1
- IP Rating IP54
- Legend On/Off
- Number of Operators 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # EFSR-U1Q
- Zoro # G0117894
- UPC # 078138133013
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Depth | 1.5 in |
Height | 4.63 in |
Width | 3 in |
Overall Width | 3 in |
Overall Height | 4.63 in |
Overall Depth | 1.5 in |
Description
Push Button Operator, Momentary/Momentary Action, Push Buttons with Rocker Arm Type of Operator, Head Material Plastic, Contact Form SPST, Contact Rating 10A @ 600V AC, Number of Operators 2, NEMA Rating 3, IP Rating IP54, Legend On/Off, Standards UL 1203, UL 508, UL 698, Terminal Connection Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Safety Goggles, Clear Anti-Fog, Anti-Scratch Lens, LT300 Series (12-10002-04)
- HONEYWELL NORTH Fibre Metal 4199Iruv5 Shade 5 Faceshield, 9.75X19 (4199IRUV5BP)
- MARCO Ultralite Blast Suit - 5X-Large (1029507)
- BDG Full Grain Combo 2.75" Safety Cuff Palm Lined, Size L (40-1-2525-L)
- TECHNICHE Fire Resistant Cooling Vest, Blue, Banwear Cotton, 2XL (6626-B)
- ARIAT Flame-Resistant Shirt, Navy, L (10022899)
- ARIAT FR Crew Longsleeve Tee, Gray, M (10022329)
- PROPPER Tactical Shirt, Coyote, Size XL Reg (F531250236XL2)
- CARHARTT TW4138 M FR Force Org Fit LS Shirt (104138-I26)
- MUTUAL INDUSTRIES Flame Retardant Vest, Orange Medium (89800-0-102)
- CARHARTT Carhartt Flame Resistant Collared Shirt, Khaki, Cotton/Nylon, 2XL (FRS160-KHI XXL REG)
- Appleton Electric Arc Flash and Flame Resistant Clothing