Shop All Conduit Bodies & Covers
Appleton Electric
Pulling Fitting, Iron, 1-1/4 In.
Mfr # LBD125-M
Zoro # G4187802
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Pulling Fitting
- Hazardous Location No
- Hub Size 1 1/4 in
- Conduit Outlet Body Material Iron
- Conduit Outlet Body Style LB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # LBD125-M
- Zoro # G4187802
- UPC # 781381477956
- Country of Origin Mexico
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 1 1/4 in |
Conduit Outlet Body Hub Size | 1 1/4 in |
Conduit Outlet Hub Size | 1-1/4" |
Outside Diameter | 2 in |
Reduction Size | 1 1/4 in to 2 in |
Overall Height | 4 3/4 in |
Trade Size | 1 1/4 in |
Thread Size | 1 1/4"-11 1/2 |
Overall Width | 3 3/8 in |
Overall Length | 8 1/2 in |
Compatible Conduit Trade Size | 1 1/4 in |
Inside Diameter | 2 in |
Description
Pull Elbow, Iron, Trade Size 1 1/4 in, Overall Length 8 1/2 in, Finish Chromate Coated, Powder Coated, Zinc Plated, Compatible Conduit Type IMC, RMC, Thread Size 1 1/4 In.-11 1/2, Thread Gender Female to Female, Conduit Fitting Type Hub, Standards UL 514B, For Use With IMC, Threaded RMC, For Conduit Type IMC, RMC, Overall Height 4 3/4 in, Overall Width 3 3/8 in, Color Gray, Compatible Conduit Trade Size 1 1/4 in, Concrete Tight No, Connection Orientation 90 Degrees , Connection Type Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Fuse, J Class, Time Delay, 3-2/10A, 600V AC, Indicating (AJT3-2/10N)
- DAYTON Non-Illuminated Push Button, 22 mm, 1NO, Black (32UK43)
- APPLETON ELECTRIC EYS Sealing Fitting, 25 Fill, Grayloy, 1/2 (EYS-116)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R WH (RR15W)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, X, 1/2 In. (GRFX50)
- APPLETON ELECTRIC V-51 MTG HOOD ALUMINUM 3/4IN CONDUIT OUTLET BODIES AND BOX (VC75-A)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, EA (GRJEA50)
- APPLETON ELECTRIC Conduit Outlet Body, 13 Hub, 1/2 In. (GRSSA50)
- APPLETON ELECTRIC Conduit Body Cover, 1/2 in., Steel, Form 35 (K50)
- APPLETON ELECTRIC Conduit Outlet Body, L, 1/2 In. (GRL50-A)
- CALBRITE Conduit Body Cover, Screw In (S60700CG00)
- Appleton Electric Conduit Bodies & Covers