Shop All Conduit Bodies & Covers
Appleton Electric
Pulling Fitting, Iron, 1-1/2 In.
Mfr # LBD150-M
Zoro # G4199395
original price:
$194.99
13% off
new price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Pulling Fitting
- Hazardous Location No
- Hub Size 1 1/2 in
- Conduit Outlet Body Material Iron
- Conduit Outlet Body Style LB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # LBD150-M
- Zoro # G4199395
- UPC # 781381478007
- Country of Origin Mexico
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 1 1/2 in |
Conduit Outlet Body Hub Size | 1 1/2 in |
Conduit Outlet Hub Size | 1-1/2" |
Overall Length | 27 1/2 in |
Reduction Size | 1 1/4 in to 2 in |
Overall Height | 4 7/8 in |
Outside Diameter | 2.56 in |
Trade Size | 1 1/2 in |
Compatible Conduit Trade Size | 1 1/2 in |
Inside Diameter | 2.56 in |
Thread Size | 1 1/2"-11 1/2 |
Overall Width | 4 1/8 in |
Description
Pull Elbow, Iron, Trade Size 1 1/2 in, Overall Length 27 1/2 in, Finish Chromate Coated, Powder Coated, Zinc Plated, Compatible Conduit Type IMC, RMC, Thread Size 1 1/2 In.-11 1/2, Thread Gender Female to Female, Conduit Fitting Type Hub, Standards UL 514B, For Use With IMC, Threaded RMC, For Conduit Type IMC, RMC, Overall Height 4 7/8 in, Overall Width 4 1/8 in, Color Gray, Compatible Conduit Trade Size 1 1/2 in, Concrete Tight No, Connection Orientation 90 Degrees , Connection Type Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL IEC Pin and Sleeve Receptacle, 100A, 480V (HBL4100R7W)
- SQUARE D Relay Socket, Square, 8 Pins, 10 A (8501NR42B)
- HUBBELL CONTROL SOLUTIONS WASP Fixture Mount Low-Temp, Watertight, Occupancy Sensor (WSPLWOSM24V)
- SQUARE D Control Transformer, 50 VA, Not Rated, 55 °C, 120V AC, 240/480V AC (9070TF50D1)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, 1 In. (JBX100L)
- APPLETON ELECTRIC Conduit Body Cover, 1/2 in. Hub, JB Series (JBK-50)
- APPLETON ELECTRIC Conduit Outlet Body, 1-1/2 In. (GRT150-A)
- APPLETON ELECTRIC Conduit Outlet Body w/Cover, Iron, LR (ERLR75)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, T, 1 In. (GRT100)
- APPLETON ELECTRIC Conduit Body Cover, 1/2 in., Steel, FM8 (180IG)
- KILLARK Conduit Outlet Body, Aluminum, LB (GECLBT-1)
- Appleton Electric Conduit Bodies & Covers