Shop All Conduit Bodies & Covers
Appleton Electric
Pulling Fitting, Copper Free Aluminum
Mfr # LBDN400-A
Zoro # G5983546
product price: $1,155.99
/ea
Free Shipping & Returns
$1,155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Pulling Fitting
- Hazardous Location No
- Hub Size 4 in
- Conduit Outlet Body Material Copper Free Aluminum
- Conduit Outlet Body Style LB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # LBDN400-A
- Zoro # G5983546
- Country of Origin Mexico
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 4 in |
Conduit Outlet Body Hub Size | 4 in |
Conduit Outlet Hub Size | 4" |
Overall Length | 27 1/2 in |
Reduction Size | 2 1/2 in to 4 in |
Overall Width | 7 in |
Thread Size | 4" |
Compatible Conduit Trade Size | 4 in |
Trade Size | 4 in |
Overall Height | 12 1/2 in |
Description
Pulling Fitting, Aluminum, Trade Size 4 in, Overall Length 27 1/2 in, Finish Powder Coated, Compatible Conduit Type IMC, RMC, Thread Size 4 In., Thread Gender Female to Female, Conduit Fitting Type Hub, Standards UL 514B, For Use With IMC, Threaded RMC, For Conduit Type IMC, RMC, Overall Height 12 1/2 in, Overall Width 7 in, Color Gray, Compatible Conduit Trade Size 4 in, Connection Orientation 90 Degrees , Includes Cover, Gasket, Reduction Size 2 1/2 in to 4 in, LBDN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON CUTLER-HAMMER Circuit Breaker, CHF Series 15A, 2 Pole, 120/240V AC (3065067)
- RACO Electrical Box, Box Accessory, Plaster Ears (961)
- GOODMAN Contactor, 2 Pole, 30A, 24VAC (CONT2P030024VS)
- HUBBELL Receptacle, 15 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-15R, Red (SNAP2172RTRA)
- APPLETON ELECTRIC Conduit Body Cover, Steel Screws, Form 85 (K250&300-A)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, 1-1/4 In. (GRT125)
- APPLETON ELECTRIC Conduit Outlet Body, T, 3/4 In. (GRFT75-A)
- APPLETON ELECTRIC Conduit Body Cover, 1-1/2 in., Form 35 (K125&150)
- APPLETON ELECTRIC Conduit Body Cover, 1/2 in., GRJS Series (GRJSK-50)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, EA (GRJEA75)
- CANTEX Conduit Outlet Body, PVC, LB (5133667)
- Appleton Electric Conduit Bodies & Covers