Shop All Conduit Bodies & Covers
Appleton Electric
Pulling Fitting, Copper Free Aluminum
Mfr # LBDN350-A
Zoro # G6020795
product price: $985.99
/ea
Free Shipping & Returns
$985.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Pulling Fitting
- Hazardous Location No
- Hub Size 3 1/2 in
- Conduit Outlet Body Material Copper Free Aluminum
- Conduit Outlet Body Style LB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # LBDN350-A
- Zoro # G6020795
- Country of Origin Mexico
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 3 1/2 in |
Conduit Outlet Body Hub Size | 3 1/2 in |
Conduit Outlet Hub Size | 3-1/2" |
Compatible Conduit Trade Size | 3 1/2 in |
Reduction Size | 2 1/2 in to 4 in |
Overall Height | 10 1/4 in |
Overall Width | 7 in |
Thread Size | 3 1/2" |
Overall Length | 24 5/16 in |
Trade Size | 3 1/2 in |
Description
Pulling Fitting, Aluminum, Trade Size 3 1/2 in, Overall Length 24 5/16 in, Finish Powder Coated, Compatible Conduit Type IMC, RMC, Thread Size 3 1/2 In., Thread Gender Female to Female, Conduit Fitting Type Hub, Standards UL 514B, For Use With IMC, Threaded RMC, For Conduit Type IMC, RMC, Overall Height 10 1/4 in, Overall Width 7 in, Color Gray, Compatible Conduit Trade Size 3 1/2 in, Connection Orientation 90 Degrees , Includes Cover, Gasket, Reduction Size 2 1/2 in to 4 in, LBDN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D NEMA Control Relay, Type X, machine tool, 10A resistive at 600VAC, 8 normally open contacts, 110/125VDC coil (8501XDO80V62)
- SQUARE D Miniature Circuit Breaker, HOM Series 50A, 1 Pole, 120/240V AC (HOM150)
- EATON Illuminated Push Button, 30mm, 1NC, Red (10250T397LRD2A-51)
- KABLE KONTROL Kable Kontrol® 3:1 Heat Shrink Tubing - Dual Wall Adhesive Lined Polyolefin - 1/8" Inside Diameter - 4' Long Stick - Clear (HS371-CL)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, 2 In. (GRC200)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, C, 3/4 In. (GUC75)
- APPLETON ELECTRIC Conduit Outlet Body, T, 1/2 In. (GRFT50-A)
- APPLETON ELECTRIC Conduit Body Cover, 1 in., Steel, FM7 (APP370IG)
- APPLETON ELECTRIC Conduit Outlet Body, L, 1/2 In. (GRL50-A)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, EA (GRJEA75)
- KILLARK Conduit Body Cover, 1/2 in. (170)
- Appleton Electric Conduit Bodies & Covers