Shop All Conduit Fittings
Appleton Electric
Pulling Elbow, Haz Loc, 4 In Hub, Mal Iron
Mfr # ELBD-400
Zoro # G0123424
Free Shipping & Returns
$1,218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Malleable Iron
- Conduit Size 4"
- Color Gray
- Overall Length 4 in
- Finish Chromate Coated, Powder Coated, Electroplated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Appleton Electric
- MFR # ELBD-400
- Zoro # G0123424
- UPC # 781381293556
- Country of Origin Mexico
- Category Conduit Fittings
Dimensions
Conduit Size | 4" |
Overall Length | 4 in |
Overall Length - Fitting | 4 in |
Length | 4" |
Trade Size | 4 in |
Compatible Conduit Trade Size | 4 in |
Overall Width | 7 3/8 in |
Overall Height | 12 3/4 in |
Description
Pulling Elbow, Thread Gender Female to Female, Trade Size 4 in, Compatible Conduit Type Threaded Conduit, Compatible Conduit Trade Size 4 in, Ends - Hazardous Fittings 4 in FNPT x 4 in FNPT, Overall Length 4 in, Overall Height 12 3/4 in, Overall Width 7 3/8 in, Iron, Finish Chromate Coated, Powder Coated, Electroplated, Hazardous Location Rating Class I, Division 1 and 2, Group D, Class II, Division 1 and 2, Groups E, F, G, Class III, ELBD, For Use With Threaded Conduit
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX Weatherproof Electrical Box, 36 cu in, FSC Box, 2 Gang, PVC (5133371)
- RELAY & CONTROL Relay & Control RCL-306 Wobble Head Coil Precision Oil Tight Limit Switch 4.10 in. (RCL-306)
- EATON BUSSMANN UL Class Fuse, CC Class, KTK-R Series, Fast-Acting, 0.4A, 600V AC, Non-Indicating (KTK-R-4/10)
- 3M Resin Comp Splice Kit, 4 AWG to 250 kcmil (85-16)
- APPLETON ELECTRIC EYS Sealing Fitting, 25 Fill, Grayloy, 3/4 (EYS-26)
- APPLETON ELECTRIC Reducing Bushing, Haz, Steel, 1/2 to 3/8In (RB50-38)
- APPLETON ELECTRIC Female Union, HazLoc, Aluminum, 3/4In (UNF75NR-A)
- APPLETON ELECTRIC 90Deg M and F Elbow, HazLoc, CF Alum, 3/4In (ELMF90-75-A)
- APPLETON ELECTRIC 90Deg M and F Elbow, HazLoc, CF Alum, 3/4In (ELMFL90-75-A)
- APPLETON ELECTRIC Male to Female Union, HazLoc, Steel, 3/4In (UNY75NR)
- APPLETON ELECTRIC Reducing Bushing, Haz, Mal Iron, 5 to 4In (RB500-400)
- Appleton Electric Conduit Fittings