Shop All Conduit Fittings
Appleton Electric
Pulling Elbow, Haz Loc, 4 In Hub, Aluminum
Mfr # ELBD-400A
Zoro # G5933286
product price: $1,179.99
/ea
Free Shipping & Returns
$1,179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Aluminum
- Conduit Size 4"
- Color Gray
- Overall Length 4 in
- Finish Powder Coated, Electroplated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # ELBD-400A
- Zoro # G5933286
- UPC # 781381622127
- Country of Origin Mexico
- Category Conduit Fittings
Dimensions
Conduit Size | 4" |
Overall Length | 4 in |
Overall Length - Fitting | 4 in |
Length | 4" |
Trade Size | 4 in |
Overall Width | 7 3/4 in |
Overall Height | 11 3/4 in |
Compatible Conduit Trade Size | 4 in |
Description
Pulling Elbow, Thread Gender Female to Female, Trade Size 4 in, Compatible Conduit Type IMC, Threaded RMC, Compatible Conduit Trade Size 4 in, Ends - Hazardous Fittings 4 in FNPT x 4 in FNPT, Overall Length 4 in, Overall Height 11 3/4 in, Overall Width 7 3/4 in, Aluminum, Finish Powder Coated, Electroplated, Hazardous Location Rating Class I, Division 1 and 2, Group D, Class I, Zone 1 and 2, Group IIA, Class II, Division 1 and 2, Groups E, F, G, Class III, ELBD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Receptacle, 50 A Amps, 125/250VAC, Single Outlet, 10-50R, Black (5050-P00)
- MERSEN UL Class CC Fuse, CC Class, ATDR Series, Time-Delay, 7.5A, 600V AC, Non-Indicating (ATDR7-1/2)
- BROAN Transformer, 16V, 30VA (C907)
- SIEMENS Circuit Breaker, QP/MP Series 100A, 2 Pole, 120/240V AC (605920)
- APPLETON ELECTRIC 90Deg Male and F Elbow, HazLoc, CF Alum, 1" (ELMFL90-100-A)
- APPLETON ELECTRIC 90Dg Ma and F Elbow, HazLoc, Mal Iron, 3/4" (ELMF90-75)
- APPLETON ELECTRIC EY Sealing Fitting, 40 Fill, Alum, 1-1/4 (EYSEF125AL)
- APPLETON ELECTRIC Flex Coupling, Size 1/2 in., Flex L 18 in. (EXGJH-118)
- APPLETON ELECTRIC Reducing Bushing, Haz, Alum, 3-1/2 to 3In (RB350-300A)
- APPLETON ELECTRIC ES Sealing Hub, 25Fill, M Iron, 2 to 1-1/2 (ES200150)
- CALBOND Connector, 3/4in., 90deg Lt, PVC Coated (PV0700LT7590)
- Appleton Electric Conduit Fittings