Shop All Conduit Fittings
Appleton Electric
Pulling Elbow, Haz Loc, 3/4 In Hub, Iron
Mfr # ELBD-75
Zoro # G4157431
product price: $88.19
/ea
Free Shipping & Returns
$88.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Malleable Iron
- Conduit Size 3/4"
- Color Gray
- Overall Length 3/4 in
- Finish Chromate Coated, Powder Coated, Electroplated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # ELBD-75
- Zoro # G4157431
- UPC # 781381293150
- Country of Origin Mexico
- Category Conduit Fittings
Dimensions
Conduit Size | 3/4" |
Overall Length | 3/4 in |
Overall Length - Fitting | 3/4 in |
Length | 3/4" |
Trade Size | 3/4 in |
Compatible Conduit Trade Size | 3/4 in |
Overall Height | 4 1/2 in |
Overall Width | 2 11/16 in |
Description
Pulling Elbow, Thread Gender Female to Female, Trade Size 3/4 in, Compatible Conduit Type Threaded Conduit, Compatible Conduit Trade Size 3/4 in, Ends - Hazardous Fittings 3/4 in FNPT x 3/4 in FNPT, Overall Length 3/4 in, Overall Height 4 1/2 in, Overall Width 2 11/16 in, Iron, Finish Chromate Coated, Powder Coated, Electroplated, Hazardous Location Rating Class I, Division 1 and 2, Group D, Class II, Division 1 and 2, Groups E, F, G, Class III, ELBD, For Use With Threaded Conduit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Receptacle, Brown, Female, Double Set Screw (HBLFRBN)
- RED LION CONTROLS PID Temperature Controller, Analog, 5 VA (PXU20030)
- EATON BUSSMANN UL Class Fuse, G Class, SC Series, Fast-Acting, 6A, 600V AC, Non-Indicating (SC-6)
- EATON BUSSMANN UL Class Fuse, RK1 Class, KTS-R Series, Fast-Acting, 45A, 600V AC, Non-Indicating (KTS-R-45)
- APPLETON ELECTRIC Reducing Bushing, Haz, Alum, 1-1/4 to 1/2In (RB125-50A)
- APPLETON ELECTRIC Female Union, HazLoc, Aluminum, 1In (UNF100NR-A)
- APPLETON ELECTRIC EYS Sealing Fitting, 25, Grayloy, 1-1/2 (EYS-5)
- APPLETON ELECTRIC EY Sealing Fitting, 40 Fill, M Iron, 3/4 (EYSEF75)
- APPLETON ELECTRIC EYS Sealing Fitting, 25, Grayloy, 1-1/4 (EYS-46)
- APPLETON ELECTRIC Drain, HazLoc, Steel, 1/2In (ECD50B4X)
- BRIDGEPORT FITTINGS Set Screw Coupling, EMT, Steel, 1/2" Trade (240-SR)
- Appleton Electric Conduit Fittings