Shop All Conduit Fittings
Appleton Electric
Pulling Elbow, Haz Loc, 3-1/2 In Hub, Alum
Mfr # ELBD-350A
Zoro # G0123415
product price: $1,145.99
/ea
Free Shipping & Returns
$1,145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Aluminum
- Conduit Size 3-1/2"
- Color Gray
- Overall Length 3 1/2 in
- Finish Powder Coated, Electroplated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # ELBD-350A
- Zoro # G0123415
- UPC # 781381622110
- Country of Origin Mexico
- Category Conduit Fittings
Dimensions
Conduit Size | 3-1/2" |
Overall Length | 3 1/2 in |
Overall Length - Fitting | 3 1/2 in |
Length | 3-1/2" |
Trade Size | 3 1/2 in |
Compatible Conduit Trade Size | 3 1/2 in |
Overall Height | 11 3/4 in |
Overall Width | 7 3/4 in |
Description
Pulling Elbow, Thread Gender Female to Female, Trade Size 3 1/2 in, Compatible Conduit Type IMC, Threaded RMC, Compatible Conduit Trade Size 3 1/2 in, Ends - Hazardous Fittings 3 1/2 in FNPT x 3 1/2 in FNPT, Overall Length 3 1/2 in, Overall Height 11 3/4 in, Overall Width 7 3/4 in, Aluminum, Finish Powder Coated, Electroplated, Hazardous Location Rating Class I, Division 1 and 2, Group D, Class I, Zone 1 and 2, Group IIA, Class II, Division 1 and 2, Groups E, F, G, Class III, ELBD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cutler-Hammer Non-Illum Selector Swtch, 30mm, 3 Pos, Levr (10250T3022)
- SQUARE D NQ Panelboard, breaker kit, sub feed, 225 A, Q frame (NQSFB2Q)
- SIEMENS Circuit Breaker, 5SY4 Series 15A, 1 Pole, 230/400V AC, C Curve (5SY41187)
- LEGRAND Raceway, 6000 Series, 120 In, Gray (G6000B-10)
- APPLETON ELECTRIC Reducing Bushing, Haz, Steel, 1 to 3/4In (RB100-75)
- APPLETON ELECTRIC EY Sealing Fitting, 40 Fill, Alum, 1-1/2 (EYSEF150AL)
- APPLETON ELECTRIC ES Sealing Hub, 25Fill, M Iron, 1-1/2 to 1 (ES150100)
- APPLETON ELECTRIC EYS Sealing Fitting, 25, Grayloy, 2-1/2 (EYS-7)
- APPLETON ELECTRIC Female Union, HazLoc, CF Aluminum, 3In (UNF300R-A)
- APPLETON ELECTRIC 90Dg Ma and F Elbow, HazLoc, Mal Iron, 3/4" (ELMF90-75)
- CANTEX Elbow, 90 Degree, 3/4 In Conduit, PVC (5121054)
- Appleton Electric Conduit Fittings