Shop All Conduit Fittings
Appleton Electric
Pulling Elbow, Haz Loc, 2 In Hub, Mal Iron
Mfr # ELBD-200
Zoro # G4065354
Free Shipping & Returns
$330.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Malleable Iron
- Conduit Size 2"
- Color Gray
- Overall Length 2 in
- Finish Chromate Coated, Powder Coated, Electroplated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Appleton Electric
- MFR # ELBD-200
- Zoro # G4065354
- UPC # 781381293358
- Country of Origin Mexico
- Category Conduit Fittings
Dimensions
Conduit Size | 2" |
Overall Length | 2 in |
Overall Length - Fitting | 2 in |
Length | 2" |
Trade Size | 2 in |
Overall Width | 4 15/16 in |
Compatible Conduit Trade Size | 2 in |
Overall Height | 6 3/4 in |
Description
Pulling Elbow, Thread Gender Female to Female, Trade Size 2 in, Compatible Conduit Type Threaded Conduit, Compatible Conduit Trade Size 2 in, Ends - Hazardous Fittings 2 in FNPT x 2 in FNPT, Overall Length 2 in, Overall Height 6 3/4 in, Overall Width 4 15/16 in, Iron, Finish Chromate Coated, Powder Coated, Electroplated, Hazardous Location Rating Class I, Division 1 and 2, Group D, Class II, Division 1 and 2, Groups E, F, G, Class III, ELBD, For Use With Threaded Conduit
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAINFLEX 20 AWG 4 Conductor Continuous Flex Control Cable 300V GY (CF77-UL-05-04-100)
- SCHNEIDER ELECTRIC Contact Block, 1NC Slow Break, 22mm (ZENL1121)
- INTERMATIC Transformer, NEMA 3R, 12/13/14V AC, 120V AC (PX100S)
- KILLARK Electrical Box, 18 cu in, FSS Box, 1 Gang, Aluminum, Rectangular (FSS-2)
- APPLETON ELECTRIC 90Deg Female Elbow, HazLoc, Mal Iron, 1In (ELF90-100)
- APPLETON ELECTRIC Reducing Bushing, Haz, Steel, 2 to 1-1/2In (RB200-150)
- APPLETON ELECTRIC Male to Female Union, HazLoc, CF Alum, 4In (UNY400R-A)
- APPLETON ELECTRIC EY Sealing Fitting, 25 Fill, M Iron, 1-1/4 (EYF-125)
- APPLETON ELECTRIC Reducing Bushing, Haz, Steel, 3/4 to 1/2In (RB75-50)
- APPLETON ELECTRIC EY Sealing Fitting, 40 Fill, M Iron, 3/4 (EYSEF75)
- CARLON Expansion Joint 1-1/2 Inch (E945H)
- Appleton Electric Conduit Fittings