Shop All Conduit Fittings
Appleton Electric
Pulling Elbow, Haz Loc, 1 In Hub, Mal Iron
Mfr # ELBD-100
Zoro # G3957764
product price: $201.99
/ea
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Malleable Iron
- Conduit Size 1"
- Color Gray
- Overall Length 1 in
- Finish Chromate Coated, Powder Coated, Electroplated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # ELBD-100
- Zoro # G3957764
- UPC # 781381293204
- Country of Origin Mexico
- Category Conduit Fittings
Dimensions
Conduit Size | 1" |
Overall Length | 1 in |
Length | 1" |
Overall Length - Fitting | 1 in |
Trade Size | 1 in |
Compatible Conduit Trade Size | 1 in |
Overall Height | 5 in |
Overall Width | 3 15/16 in |
Description
Pulling Elbow, Thread Gender Female to Female, Trade Size 1 in, Compatible Conduit Type Threaded Conduit, Compatible Conduit Trade Size 1 in, Ends - Hazardous Fittings 1 in FNPT x 1 in FNPT, Overall Length 1 in, Overall Height 5 in, Overall Width 3 15/16 in, Iron, Finish Chromate Coated, Powder Coated, Electroplated, Hazardous Location Rating Class I, Division 1 and 2, Group D, Class II, Division 1 and 2, Groups E, F, G, Class III, ELBD, For Use With Threaded Conduit, Conduit Fitting Type Elbow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOFFMAN IEC Combo Str, 1 - 1.6 A, 120V Coil, 4X Enc (VS-CE0102HP)
- SCHNEIDER ELECTRIC Lamp Module and Contact Block, 1NO/1NC (ZB4BW0B35)
- MARTINDALE ELECTRIC Growler, Model B-1, 115V. (GRLRB1A)
- HONEYWELL Key Switch Off-On 20A 12VDC Quick Connect Terminals (89947-08)
- APPLETON ELECTRIC EY Sealing Fitting, 40 Fill, M Iron, 1 (EYDEF100)
- APPLETON ELECTRIC ES Sealing Hub, 25 Fill, M Iron, 1 to 1/2 (ES10050)
- APPLETON ELECTRIC Drain, Ordinary Location, CF Alum, 1/2In (CRN50)
- APPLETON ELECTRIC Capped Elbow, Haz Loc, 3/4 In Hub, Mal Iron (ELBY-75)
- APPLETON ELECTRIC ALUMINUM FM9 BLANK COVER CONDUIT PARTS AND ACCESSORY, 25PK (APP390)
- APPLETON ELECTRIC Reducing Bushing, Haz, Mal Iron, 4 to 2In (RB400-200)
- RACO Compression Coupling, 2-1/8" L, Zinc (2825)
- Appleton Electric Conduit Fittings