Shop All Conduit Fittings
Appleton Electric
Pulling Elbow, Haz Loc, 1 In Hub, Aluminum
Mfr # ELBD-100A
Zoro # G4074646
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Aluminum
- Conduit Size 1"
- Color Gray
- Overall Length 1 in
- Finish Powder Coated, Electroplated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Appleton Electric
- MFR # ELBD-100A
- Zoro # G4074646
- UPC # 781381622035
- Country of Origin Mexico
- Category Conduit Fittings
Dimensions
Conduit Size | 1" |
Overall Length | 1 in |
Length | 1" |
Overall Length - Fitting | 1 in |
Trade Size | 1 in |
Overall Height | 5 1/4 in |
Compatible Conduit Trade Size | 1 in |
Overall Width | 4 in |
Description
Pulling Elbow, Thread Gender Female to Female, Trade Size 1 in, Compatible Conduit Type IMC, Threaded RMC, Compatible Conduit Trade Size 1 in, Ends - Hazardous Fittings 1 in FNPT x 1 in FNPT, Overall Length 1 in, Overall Height 5 1/4 in, Overall Width 4 in, Aluminum, Finish Powder Coated, Electroplated, Hazardous Location Rating Class I, Division 1 and 2, Group D, Class I, Zone 1 and 2, Group IIA, Class II, Division 1 and 2, Groups E, F, G, Class III, ELBD, For Use With IMC, Threaded Conduit
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Two Hole Lug Compress Conct, 250 kcmil (YA292N)
- MIDWEST ELECTRIC HD Disc, 3P Nonfuse Typ1 600V, 100A (MHU363)
- PANDUIT 27.5" L Heavy Duty Cable Tie BK PK 50 (BT8LH-L0)
- SOUTHWIRE Building Wire, THHN, 8 AWG, 500 ft, Red, Nylon Jacket, PVC Insulation (20490912)
- APPLETON ELECTRIC Swivel Elbow, HazLoc, Mal Iron, 1/2In (UNAF50)
- APPLETON ELECTRIC EY Sealing Fitting, 40 Fill, M Iron, 1-1/2 (EYDEF150)
- APPLETON ELECTRIC Reducing Bushing, Haz, Alum, 1/2 to 1/4In (RB50-25A)
- APPLETON ELECTRIC EY Sealing Fitting, 40 Fill, M Iron, 1/2 (EYSEF50)
- APPLETON ELECTRIC Male to Female Union, HazLoc, CF Alum, 4In (UNY400R-A)
- APPLETON ELECTRIC 90Deg Elbow Connector Iron 112In Conduit Fitting, STB90150L (STB-90150L)
- CALCONDUIT Nipple, 3/4 in. x 4 in., Aluminum (119296)
- Appleton Electric Conduit Fittings